Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Imaging Camera, 25 mK, 640 x 480 Display, 4.0 in Touch Screen Color LCD Display

  • Mfr # FLIR GF77-HR

  • Zoro # G7724933


product price: $38,299.99
/ea
Free Shipping & Returns

Key Features

Field of View
25 Degrees x 19 Degrees
Temp. Range (F) - Infrared
-32 Degrees to 482 Degrees , -4 Degrees to 158 Degrees , 212 Degrees to 932 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
25 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR GF77-HR
Zoro #
G7724933
UPC #
845188023201
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr IR Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr

Details

Item
Gas Imaging Camera
Field of View
25 Degrees x 19 Degrees
Temp. Range (F) - Infrared
-32 Degrees to 482 Degrees , -4 Degrees to 158 Degrees , 212 Degrees to 932 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
25 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
SD
Includes
Battery Charger, Hard Carrying Case, Infrared Camera Lens, Lens Cap Front, Lens Cap Front and Rear (Only for Extra Lenses), Lens Cap Strap, Lens Cleaning Cloth, Neck Strap, Power Supply, Small Eyecup, USB 2.0 a to USB Type-C Cable, USB Type-C to HDMI and PD Adapter, USB Type-C to USB Type-C Cable (USB 2.0 Standard)
Standards
IEC 60068-2-27, IEC 60068-2-6
Temp. Range (C) - Infrared
0 Degrees to 250 Degrees , 100 Degrees to 500 Degrees , 20 Degrees to 80 Degrees
NIST Certified
No
Safety Rating
IEC/EN 60950-1, IEC/EN 62368-1, IEC/EN 62368-1CSA/UL/KC/SAA/PSE 60950-1
Wireless
Yes
Laser Sighting
Yes
Temp. Accuracy (F) - Infrared
Range -20 to 80 Degrees C (-4 to 176 Degrees F): +/-3 Degrees C ( +/-5.4 Degrees F), Range 0 to 250 Degrees C (32 to 482 Degrees F), 0 to 100 Degrees C (32 to 212 Degrees F): +/-3 Degrees C ( +/-5.4 Degrees F), 00 to 250 Degrees C (212 to 482 Degrees F): +/-3%, Range 100 to 500 Degrees C (212 to 932 Degrees F): +/-3%
Picture In Picture
Yes
Included Charger
423N33
Detector Resolution - Infrared
320 x 240 Pixels
Focus Distance - Infrared
Minimum of 0.30 m
Multiple Lens Option
Yes
Image Notation
Voice; Text; Image Sketch (IR only); Sketch (From Touchscreen) GPS Automatic image Tagging
Temp. Accuracy (C) - Infrared
+/-3.0 Degrees
Ambient Temp. Range (F)
59 Degrees to 95 Degrees
Thermal and Visible Light Blending
Yes
Charger Replacement
T199610
Display - IR Camera
4.0 in Touch Screen Color LCD
Frame Rate - IR Camera
30 Hz
Display Resolution - IR Camera
640 x 480 Pixels
Alert Type
Digital Display, Sound
Maximum Temperature Measured Degrees C
1,500 Degrees C
Batteries Included
Yes
Emissivity Adjustability
Adjustable
Interface
SD Card, USB, Wireless
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Focus Distance
0.3 m
Maximum Emissivity Setting
1.00
Frame Rate
30 Hz
Lens Angles Included
25 Degrees
Maximum Temperature Measured Degrees F
932 Degrees F
Infrared Resolution
320 x 240
Battery Chemistry
Lithium Ion
Battery Run Time
4 hr
Minimum Emissivity Setting
0.01
Minimum Operating Temperature Degrees F
5 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees C
-20 Degrees C
Accuracy Degrees F
+/-3.0% of Reading or +/-5.4 Degrees F Whichever is Greater
Temperature Alerts
High Temperature, Low Temperature
Accuracy Degrees C
+/-3.0% of Reading or +/-3.0 Degrees Whichever is Greater
Battery Voltage
3V
Data Transfer Type
Wired, Wireless
Maximum Operating Temperature Degrees F
122 Degrees F
Calibration Certificate Type
Not Certified
Digital Display Screen Type
LCD Touchscreen

Description

Gas Imaging Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 25 mK, Minimum Focus Distance 0.3 m, Minimum Operating Temperature Degrees F 5 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.