Flir

Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F


product price: $548.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Temp. Range (F) - Infrared -13 Degrees to 716 Degrees
  • Temp. Range (C) - Infrared -25 Degrees to 380 Degrees
  • Temp. Accuracy (F) - Infrared +/-1.0% or +/-2.0 Degrees Whichever is Greater
  • Temp. Accuracy (C) - Infrared +/-1.0% or +/-1.0 Degrees Whichever is Greater
See all product information

Product Information

Dimensions

Display Size 2.4 in
Manufacturers Warranty Length 2 yr Parts and Labor
Manufacturer Warranty Length 10 yr

Details

Promotion Restriction Not eligible for promotion
Item Infrared Camera
Temp. Range (F) - Infrared -13 Degrees to 716 Degrees
Temp. Range (C) - Infrared -25 Degrees to 380 Degrees
Temp. Accuracy (F) - Infrared +/-1.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared +/-1.0% or +/-1.0 Degrees Whichever is Greater
Data Logging - Instrument No
Display - IR Camera 2.4 in TFT Color LCD
Focus Distance - Infrared Minimum of 0.30 m
NIST Certified No
Included Charger T911631ACC
Standards CB, CE, CEC, EN 61000-6-2, EN 61000-6-3, FCC 47 CFR Part 15 Class B, FDA, IEC60825-1, NRCan, RCM, UL Listed
Removable Memory Card 4GB MicroSD
Drop Tested 2 m
Thermal and Visible Light Blending Yes
Display Resolution 320 x 240
Image Notation No Notation
Frame Rate - IR Camera 8.7 Hz
Multiple Lens Option No
Emissivity (4) Presets Matte 95%, Semi-Matte 80%, Semi-Glossy 60%, Glossy 30%
Detector Resolution - Infrared 160 x 120 Pixels
Item - Infrared Camera Infrared Camera
Focus Method Manual
Features Multi Spectral Dynamic Imaging (MSX(R))
Ambient Temp. Range -15 Degrees to 50 Degrees C
Safety Rating CE/CB/EN61010/UL
Wireless No
Spectral Response - Infrared 7.5 to 14.0um
Field of View - IR Camera 57.0 Degrees Horizontal x 44.0 Degrees Vertical
Picture In Picture No
Alarm No
Articulating Lens No
Includes Carrying Pouch, USB A to USB C Cable, Wrist Strap Lanyard
Visual Light Resolution 3.1 MP
Laser Sighting Yes
Thermal Sensitivity 40 mK
Auto Power Off Yes
File Formats JPEG
Thermal Sensitivity - IR Camera 70 mK
Charger Replacement T911631ACC
Field of View 57 Degrees x 44 Degrees
Display Resolution - IR Camera 320 x 240 Pixels
Portability Handheld
Minimum Operating Temperature Degrees F 14 Degrees F
Interface USB
Battery Voltage 3.7V
Accuracy Degrees F +/-5.4 Degrees
Minimum Emissivity Setting 0.10
Series FLIR T1000 Series
Emissivity Adjustability Adjustable
Maximum Emissivity Setting 0.99
Minimum Temperature Measured Degrees F -13 Degrees F
Maximum Temperature Measured Degrees C 380 Degrees C
Frame Rate 8.7 Hz
Alert Type Digital Display
Lens Angles Included 57 Degrees
Maximum Operating Temperature Degrees F 122 Degrees F
Laser Sighting Type Circular
Minimum Focus Distance 0.5 ft
Battery Run Time 4.5 hr
Infrared Resolution 160 x 120
Battery Chemistry Lithium Ion
Maximum Temperature Measured Degrees F 2,732 Degrees F
Data Transfer Type Wired
Minimum Temperature Measured Degrees C -25 Degrees C
Digital Display Screen Type LCD
Calibration Certificate Type Not Certified
Temperature Alerts High Temperature, Low Temperature

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 8.7 Hz, Visual Light Resolution 3.1 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 0.99, Minimum Emissivity Setting 0.10, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.5 ft, Minimum Operating Temperature Degrees F 14 Degrees F

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.