Infrared Camera, 30 mK, 640 x 480 Display, 24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees

  • Mfr # FLIR E76-24-42-NIST

  • Zoro # G011242489


product price:  $13,685.99
/ea
Free Shipping & Returns

Key Features

Field of View
24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR E76-24-42-NIST
Zoro #
G011242489
UPC #
-
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ, H.264, JPEG, MJPEG, MPEG4
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Starter, Power Supplies, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Standards
EN/UL/CSA/PSE 60950-1
Emissivity Adjustability
Adjustable
Maximum Temperature Measured Degrees F
1,832 Degrees F
Alert Type
Digital Display, Sound
Minimum Emissivity Setting
0.01
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Maximum Operating Temperature Degrees F
122 Degrees F
Infrared Resolution
320 x 240
Lens Angles Included
24 Degrees , 42 Degrees
Data Transfer Type
Wired, Wireless
Frame Rate
30 Hz
Interface
SD Card, USB, Wireless
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Operating Temperature Degrees F
5 Degrees F
Minimum Focus Distance
0.15 m
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Screen Type
LCD Touchscreen
Maximum Emissivity Setting
1.00
Calibration Certificate Type
NIST, Traceable with data
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Auto Power Off
Yes
Series
Exx
Battery Voltage
3V
Batteries Included
Yes
Minimum Temperature Measured Degrees C
-20 Degrees C
Battery Chemistry
Lithium Ion
Maximum Temperature Measured Degrees C
650 Degrees C
Accuracy Degrees C
+/-2.0% of Reading
Battery Run Time
2.5 hr
Number of Batteries Required
2

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Light, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.