Zoro Homepage

Infrared Camera, 30 mK, 640 x 480 Display

  • Mfr # FLIR E86-24-14-42-NIST

  • Zoro # G011242502


product price: $21,579.99
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR E86-24-14-42-NIST
Zoro #
G011242502
UPC #
-
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ, H.264, JPEG, MJPEG, MPEG4
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Starter, Power Supplies, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Standards
EN/UL/CSA/PSE 60950-1
Maximum Temperature Measured Degrees F
2,732 Degrees F
Lens Angles Included
14 Degrees ,24 Degrees ,42 Degrees
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Operating Temperature Degrees F
5 Degrees F
Calibration Certificate Type
NIST, Traceable with data
Interface
SD Card, USB, Wireless
Infrared Resolution
464 x 348
Alert Type
Digital Display, Sound
Data Transfer Type
Wired, Wireless
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Focus Distance
0.15 m
Minimum Temperature Measured Degrees F
-4 Degrees F
Emissivity Adjustability
Adjustable
Digital Display Screen Type
LCD Touchscreen
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Minimum Emissivity Setting
0.01
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Maximum Emissivity Setting
1.00
Frame Rate
30 Hz
Battery Chemistry
Lithium Ion
Auto Power Off
Yes
Battery Run Time
2.5 hr
Series
Exx
Minimum Temperature Measured Degrees C
-20 Degrees C
Accuracy Degrees C
+/-2.0% of Reading
Maximum Temperature Measured Degrees C
1,500 Degrees C
Batteries Included
Yes
Number of Batteries Required
2
Battery Voltage
3V

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Light, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.