Infrared Camera, -4 Degrees to 2732 Degrees F, 40 mK, 640 x 480 Display

  • Mfr # FLIR T560-42-14

  • Zoro # G9264710


product price:  $29,419.99
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T560-42-14
Zoro #
G9264710
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Field of View - IR Camera
15.0 Degrees Horizontal x 20.0 Degrees Vertical
Alarm
Yes
Emissivity
(4) Presets and Adjustable
Drop Tested
2 m
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Display - IR Camera
4.0 in Touch Screen Color LCD
Temp. Accuracy (F) - Infrared
+/-2% of Reading or +/-3.6 Degrees Whichever is Greater
Spectral Response - Infrared
7.5 to 14.0um
Wireless
Yes
Special Features
MSX Enhancement
Item - Infrared Camera
Infrared Camera
Laser Sighting
Yes
Frame Rate - IR Camera
30 Hz
Display Resolution - IR Camera
640 x 480 Pixels
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater
Temp. Range (C) - Infrared
-20 Degrees to 1500 Degrees
Detector Resolution - Infrared
640 x 480 Pixels
Safety Rating
EN/UL/CSA/PSE 60950-1
Picture In Picture
Yes
Included Charger
423N33
Thermal and Visible Light Blending
Yes
Multiple Lens Option
Yes
Thermal Sensitivity - IR Camera
40 mK
Charger Replacement
423N33
Data Logging - Instrument
Yes
Articulating Lens
Yes
Focus Distance - Infrared
Minimum of 0.15 m
NIST Certified
No
Digital Display Screen Type
LCD Touchscreen
Frame Rate
30 Hz
Alert Type
Digital Display, Sound
Battery Run Time
4 hr
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Data Transfer Type
Wired, Wireless
Minimum Emissivity Setting
0.01
Series
FLIR T500
Infrared Resolution
640 x 480
Emissivity Adjustability
Adjustable
Interface
SD Card, USB, Wireless
Batteries Included
Yes
Lens Angles Included
14 Degrees , 42 Degrees
Battery Voltage
3V
Maximum Operating Temperature Degrees F
122 Degrees F
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Calibration Certificate Type
Available Separately
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Maximum Emissivity Setting
1.00
Minimum Focus Distance
0.15 m
Maximum Temperature Measured Degrees F
2,732 Degrees F
Minimum Operating Temperature Degrees F
5 Degrees F
Auto Power Off
Yes
Minimum Temperature Measured Degrees F
-4 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Battery Chemistry
Lithium Ion
Minimum Temperature Measured Degrees C
-20 Degrees C
Maximum Temperature Measured Degrees C
1,500 Degrees C

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.