Infrared Camera, 40 mK, 640 x 480 Display, 14 Degrees x 10 Degrees

  • Mfr # FLIR T840 DFOV 14 + 24

  • Zoro # G306151557


product price:  $29,890.00
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1,202 Degrees , 572 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T840 DFOV 14 + 24
Zoro #
G306151557
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1,202 Degrees , 572 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, Power Supply, Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, IEC 60068-2-27, IEC 60068-2-6, PSE 60950-1
Detector Resolution - Infrared
464 x 348 px
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees
Ambient Temp. Range
5 Degrees to 122 Degrees F
Display - IR Camera
4.0 in Touch Screen LCD
Temp. Accuracy (C) - Infrared
+/-2.0 Degrees
Frame Rate - IR Camera
30 Hz
Thermal Sensitivity - IR Camera
Less Than40 mK (24 Degrees Lens), Less Than50 mK (14 Degrees Lens)
Special Features
A 6 Degrees Telephoto Lens Option is Also Available to Ensure Accurate Temperature Measurement of Small Targets from Farther Distances, Pair the T840 with a Flir Flex view Dual Field of View Lens for the Convenience to Instantly Switch from Wide-Area to Telephoto Scanning, Thanks to an Integrated Eyepiece Viewfinder and a Bright 4-Inch Color LCD Display the T840 Makes it Easy to Conduct Inspections Outside in Bright Challenging Light Conditions, the 180 Degrees Rotating Lens Platform and Thoughtful Ergonomic Design Helps Users Quickly Diagnose Failing Components in Hard-to-Reach Areas, the Flir T840 Infrared Camera is Designed to Help Electric Utility and Other Thermography Professionals Comfortably Survey Equipment Both Indoors or Outdoors and Seek Out Signs of Failure all Day Long
Focus Distance - Infrared
Minimum of 0.18m
Wireless
Yes
Item - Infrared Camera
High-Performance Thermal Camera
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees , 0 Degrees to 650 Degrees , 300 Degrees to 1500 Degrees
Image Notation
Text, Voice
Data Logging - Instrument
Yes
Field of View - IR Camera
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
Safety Rating
EN/UL/CSA/PSE 60950 1
NIST Certified
No
Display Resolution - IR Camera
640 x 480 px
Spectral Response - Infrared
7.5 to 14.0um
Included Charger
Yes
Battery Run Time
4 hr
Number of Batteries Required
2
Minimum Emissivity Setting
0.01
Minimum Focus Distance
0.18 m
Minimum Operating Temperature Degrees F
5 Degrees F
Calibration Certificate Type
Available Separately
Maximum Temperature Measured Degrees C
500 Degrees C
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Battery Chemistry
Lithium Ion
Series
FLIR T800
Maximum Temperature Measured Degrees F
2,732 Degrees F
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Frame Rate
30 Hz
Interface
SD Card, USB, Wireless
Infrared Resolution
464 x 348
Emissivity Adjustability
Adjustable
Maximum Emissivity Setting
1.00
Alert Type
Digital Display, Sound
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Data Transfer Type
Wired, Wireless
Digital Display Screen Type
LCD Touchscreen
Batteries Included
Yes
Maximum Operating Temperature Degrees F
122 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Lens Angles Included
14 Degrees , 24 Degrees
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Portability
Handheld

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.18 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.