Shop FLIR

Infrared Camera, -40 to 248 Degrees F, 32 to 1202 Degrees F, 572 to 3632 Degrees F F, 50 mK

  • Mfr # FLIR T865-14
  • Zoro # G800906141

product price: 
$
36,800.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 24 Degrees
Temp. Range (F) - Infrared
-40 to 248 Degrees F, 32 to 1202 Degrees F, 572 to 3632 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
50 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR T865-14
Zoro #
G800906141
UPC #
845188023386
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor, 10 yr Detector
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder

Details

Item
Infrared Camera
Field of View
14 Degrees x 24 Degrees
Temp. Range (F) - Infrared
-40 to 248 Degrees F, 32 to 1202 Degrees F, 572 to 3632 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
50 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, MJPEG, MPEG4
Removable Memory Card
SD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera with Lens, Lanyards, Power Supply, Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
CSA, EN, PSE 60950-1, UL Listed
Spectral Response - Infrared
7.5 to 14.0 micronm
Temp. Accuracy (C) - Infrared
+/-1%: 100 Degrees F to 120 Degrees C, +/-1 Degrees C ( +/-1.8 Degrees F): 5 Degrees C to 100 Degrees C ), +/-2%: 100 Degrees C to 650 Degrees C, +/-2 Degrees C ( +/-3.6 Degrees F): -40 Degrees C to 100 Degrees C
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Articulating Lens
Yes
Display Resolution - IR Camera
640 × 480 px
NIST Certified
No
Data Logging - Instrument
Yes
Temp. Range (C) - Infrared
-40 Degrees to 120 Degrees C, 0 Degrees to 650 Degrees C, 300 Degrees to 2,000 Degrees C
Drop Tested
Not Tested
Display - IR Camera
4 in, 640 × 480 pixel touchscreen LCD with auto-rotation
Special Features
180 Degrees Rotating Lens Platform, 6 Degrees Telephoto Lens, Color Viewfinder and Bright LCD Display
Detector Resolution - Infrared
640 × 480 px
Charger Replacement
423N33
Emissivity
Adjustable 0.01 to 1.00 or Selected From Materials List
Focus Distance - Infrared
Minimum 1.0 m/3.28 ft
Thermal and Visible Light Blending
Yes
Multiple Lens Option
Yes
Included Charger
Yes
Field of View - IR Camera
14 Degrees × 10 Degrees
Item - Infrared Camera
Thermal Imaging Camera
Wireless
Yes
Ambient Temp. Range
-15 Degrees to 50 Degrees C (5 Degrees to 122 Degrees F)
Safety Rating
EN/UL/CSA/PSE 60950-1, IEC/EN 62368-1
Image Notation
Voice
Thermal Sensitivity - IR Camera
Less Than50 mK at 30 Degrees C (14 Degrees lens)
Frame Rate - IR Camera
30 Hz
Laser Sighting
Single
Alarm
Yes
Picture In Picture
Yes
Temp. Accuracy (F) - Infrared
+/-1% 212 Degrees F to 248 Degrees F, +/-1 Degrees C +/-1.8 Degrees F): 41 Degrees F to 212 Degrees F, +/-2%: 212 Degrees F to 1202 Degrees F, +/-2 Degrees C ( +/-3.6 Degrees F): -40 Degrees F to 212 Degrees F
Accuracy Degrees C
+/-1.0% or +/-2.0% of Reading or +/-1.0 Degrees Whichever is Greater; +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Minimum Operating Temperature Degrees F
5 Degrees F
Minimum Temperature Measured Degrees F
-40 Degrees F
Maximum Temperature Measured Degrees C
650 Degrees C
Emissivity Adjustability
Adjustable
Minimum Emissivity Setting
0.01
Infrared Resolution
640 x 480
Number of Batteries Required
2
Digital Display Screen Type
LCD Touchscreen
Series
T800
Data Transfer Type
Wired, Wireless
Laser Sighting Type
Single Dot
Portability
Handheld
Maximum Temperature Measured Degrees F
3,632 Degrees F
Frame Rate
30 Hz
Minimum Focus Distance
1 m
Battery Run Time
4 hr
Minimum Temperature Measured Degrees C
0 Degrees C
Batteries Included
Yes
Lens Angles Included
14 Degrees
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Maximum Emissivity Setting
1.00
Maximum Operating Temperature Degrees F
122 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Interface
SD Card, USB, Wireless
Battery Chemistry
Lithium Ion
Accuracy Degrees F
+/-1.0% of Reading or +/-1.8 Degrees F Whichever is Greater
Calibration Certificate Type
Available Separately
Alert Type
Digital Display, Sound

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 1 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.