Infrared Camera, 40 mK, 640 x 480 Display, 24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees

  • Mfr # FLIR E76 DFOV 42 + 24

  • Zoro # G815079281


product price: $12,789.99
/ea
Free Shipping & Returns

Key Features

Field of View
24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Multi Spectral Dynamic Imaging (MSX(R)), UltraMax
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR E76 DFOV 42 + 24
Zoro #
G815079281
UPC #
845188032241
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturer Warranty Length
3 yr

Details

Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Multi Spectral Dynamic Imaging (MSX(R)), UltraMax
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, JPEG, MJPEG
Removable Memory Card
8GB SD
Includes
(2) Batteries, (2) Front Lens Caps, (3) USB Cables: 2.0 A to Type-C, Type-C to HDMI, Type-C to Type-C, Battery Charger, FLIR Thermal Studio Starter Software, Hand Strap, Hard Transport Case, Interchangeable Dual Field of View Lens (24 Degrees + 42 Degrees ), Lanyard Strap, Power Supply, Rear Lens Cap, SD Card (8 GB), Wrist Strap
Standards
CSA, EN, PSE 60950-1, UL
Maximum Emissivity Setting
1.00
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Calibration Certificate Type
Certified
Minimum Focus Distance
0.25 m
Battery Chemistry
Lithium Ion
Minimum Temperature Measured Degrees C
-20 Degrees C
Series
Exx
Data Transfer Type
Wired, Wireless
Laser Sighting Type
Single Dot
Batteries Included
Yes
Temperature Alerts
High Temperature, Low Temperature
Frame Rate
30 Hz
Infrared Resolution
320 x 240
Auto Power Off
Yes
Maximum Temperature Measured Degrees F
1,202 Degrees F
Minimum Emissivity Setting
0.01
Alert Type
Digital Display, Sound
Minimum Operating Temperature Degrees F
5 Degrees F
Battery Run Time
2.5 hr
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Batteries Required
2
Maximum Temperature Measured Degrees C
1,500 Degrees C
Lens Angles Included
14 Degrees ; 24 Degrees ; 42 Degrees ; 80 Degrees
Interface
SD Card, USB, Wireless
Portability
Handheld
Maximum Operating Temperature Degrees F
122 Degrees F
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees F
-4 Degrees F
Battery Voltage
3.7V
Digital Display Screen Type
LCD Touchscreen

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Certified, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.25 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.