Zoro Homepage

Infrared Camera, 40 mK, 640 x 480 Display, 33 Degrees x 25 Degrees

  • Mfr # FLIR E8 Pro - NIST

  • Zoro # G215079249


product price: $4,539.99
/ea
Free Shipping & Returns

Key Features

Field of View
33 Degrees x 25 Degrees
Features
Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Fixed
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR E8 Pro - NIST
Zoro #
G215079249
UPC #
845188029166
Country of Origin
Estonia

Dimensions

Display Size
3.5 in
Manufacturer Warranty Length
5 yr

Details

Item
Infrared Camera
Field of View
33 Degrees x 25 Degrees
Features
Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Fixed
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
JPEG
Includes
(2) Batteries, FLIR Thermal Studio Starter Software, Hard Transport Case, Power Supply/Charger (with EU, UK, US and AU Plugs)
Standards
CCC, CE, CSA, EMC EN 301 489-1, EMC EN 301 489-17, EMC EN 61000-6-2, EMC EN 61000-6-3, EMC FCC 47 CFR Part 15 Class B, IEC 60529, PSE, RoHs 2011/65/EC, UL, WEEE 2012/19/EC
Emissivity Adjustability
Adjustable
Frame Rate
9 Hz
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Operating Temperature Degrees F
5 Degrees F
Maximum Temperature Measured Degrees F
1,022 Degrees F
Infrared Resolution
320 x 240
Battery Run Time
4 hr
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees C
-20 Degrees C
Portability
Handheld
Minimum Focus Distance
0.36 m
Maximum Temperature Measured Degrees C
550 Degrees C
Calibration Certificate Type
NIST, Traceable with data
Battery Chemistry
Lithium Ion
Laser Sighting Type
No Laser Sighting
Digital Display Screen Type
LCD Touchscreen
Alert Type
Digital Display
Minimum Emissivity Setting
0.1
Battery Voltage
3.7V
Data Transfer Type
Wired, Wireless
Batteries Included
Yes
Auto Power Off
Yes
Maximum Operating Temperature Degrees F
122 Degrees F
Temperature Alerts
High Temperature, Low Temperature
Interface
USB, Wireless
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Maximum Emissivity Setting
1.00
Series
Ex Pro

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Traceable with data, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.1, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.36 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.