Infrared Camera, 40 mK, 640 x 480 Display, 4.0 in Touch Screen LCD Display

  • Mfr # FLIR T560 DFOV 14 + 24

  • Zoro # G306151618


product price:  $30,349.99
/ea
Free Shipping & Returns

Key Features

Field of View
24 Degrees x 14 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1,202 Degrees , 572 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T560 DFOV 14 + 24
Zoro #
G306151618
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Camera
Field of View
24 Degrees x 14 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1,202 Degrees , 572 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN 61000-6-2, EN 61000-6-3, EN/UL/CSA, ETSI EN 300 228, ETSI EN 301 489-1, ETSI EN 301 489-17, FCC 47 CFR Part 15 Class B, FCC Part 15.249, IEC 60068-2-30, PSE 60950-1
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees
Display - IR Camera
4.0 in Touch Screen LCD
Ambient Temp. Range
5 Degrees to 122 Degrees F
Image Notation
Text, Voice
Safety Rating
EN/UL/CSA/PSE 60950 1
Included Charger
Yes
Field of View - IR Camera
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
Alarm
Yes
Item - Infrared Camera
Professional Thermal Camera
NIST Certified
No
Detector Resolution - Infrared
640 x 480 px
Focus Distance - Infrared
Minimum of 0.18m
Spectral Response - Infrared
7.5 to 14.0um
Temp. Accuracy (C) - Infrared
+/-2.0 Degrees
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Data Logging - Instrument
Yes
Thermal Sensitivity - IR Camera
Less Than40 mK (24 Degrees Lens), Less Than50 mK (14 Degrees Lens)
Display Resolution - IR Camera
640 x 480 px
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees , 0 Degrees to 650 Degrees , 300 Degrees to 1500 Degrees
Special Features
Advanced On-Camera Measurement Tools Such as 1-Touch Level/Span Plus Laser-Assisted Autofocus Ensure You will Record Accurate Temperature Measurements Every Time, Pair the T560 with a Flir Flex view Dual Field-Of-View Lens for the Convenience to Instantly Switch from Wide-Area to Telephoto Scanning without Changing the Lens, This 640 x 480 (307200 Pixel) Thermal Imaging Camera has a Bright 4 in LCD and a 180 Degrees Rotating Lens Platform So You Can Easily and Comfortably Diagnose Electrical or Mechanical Issues Even in Hard-to-Reach Areas, Together These Systems Will Help You Record Temperature Data and Imagery in a Logical Sequence for Faster Troubleshooting and Repair, Troubleshoot Hot Spots Find Hidden Faults and Confirm Repairs Quickly with the Ergonomic High-Resolution Flir T560, with On-Board Flir Inspection Route Mode You Can Download and Run Survey Plans to Your Camera from Flir Thermal Studio Pro (With Flir Route Creator Plugin)
Emissivity
Adjustable 0.01 to 1.00
Wireless
Yes
Frame Rate - IR Camera
30 Hz
Maximum Temperature Measured Degrees C
500 Degrees C
Batteries Included
Yes
Emissivity Adjustability
Adjustable
Battery Voltage
3V
Calibration Certificate Type
Available Separately
Alert Type
Digital Display, Sound
Maximum Temperature Measured Degrees F
2,732 Degrees F
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Series
FLIR T500
Frame Rate
30 Hz
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Digital Display Screen Type
LCD Touchscreen
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Lens Angles Included
14 Degrees , 24 Degrees
Minimum Emissivity Setting
0.01
Minimum Focus Distance
0.18 m
Maximum Operating Temperature Degrees F
122 Degrees F
Battery Chemistry
Lithium Ion
Maximum Emissivity Setting
1.00
Data Transfer Type
Wired, Wireless
Auto Power Off
Yes
Minimum Operating Temperature Degrees F
5 Degrees F
Battery Run Time
4 hr
Infrared Resolution
640 x 480
Interface
SD Card, USB, Wireless

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.18 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.