Zoro Homepage

Infrared Camera, 40 mK, 640 x 480 Display, 80 Degrees x 63 Degrees

  • Mfr # FLIR E86-80

  • Zoro # G111934925


product price: $18,629.99
/ea
Free Shipping & Returns

Key Features

Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
40 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR E86-80
Zoro #
G111934925
UPC #
845188029951
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturer Warranty Length
3 yr

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Vibration, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting .01, Thermal Sensitivity 40 mK, Minimum Focus Distance 3.9 in, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.