Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Camera, 40 mK, 640 x 480 Display, 80 Degrees x 63 Degrees

  • Mfr # FLIR E96-80

  • Zoro # G911934835


product price: $19,899.99
/ea
Free Shipping & Returns

Key Features

Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
40 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR E96-80
Zoro #
G911934835
UPC #
845188029968
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturer Warranty Length
3 yr

Details

Item
Infrared Camera
Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
40 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
MJPEG
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: Flir Thermal Studio Starter, Power Supplies, Printed Documentation, USB 2.0 A to USB Type-C Cables, USB Type-C to HDMI Cables, USB Type-C to USB Type-C Cables
Standards
CSA, EN, PSE 60950-1, UL
Accuracy Degrees F
+/-2.0% of Reading
Maximum Emissivity Setting
1.00
Data Transfer Type
Wired, Wireless
Minimum Operating Temperature Degrees F
5 Degrees F
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Battery Run Time
2.5 hr
Alert Type
Vibration
Infrared Resolution
640 x 480
Minimum Focus Distance
3.9 in
Calibration Certificate Type
Available Separately
Accuracy Degrees C
+/-2.0% of Reading
Battery Chemistry
Lithium Ion
Minimum Temperature Measured Degrees C
-15 Degrees C
Batteries Included
Yes
Number of Batteries Required
2
Laser Sighting Type
Circular
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees F
5 Degrees F
Frame Rate
30 Hz
Intrinsic Safety
Not Specified Intrinsically Safe
Interface
SD Card
Maximum Temperature Measured Degrees F
122 Degrees F
Lens Angles Included
160 Degrees
Maximum Temperature Measured Degrees C
50 Degrees C
Digital Display Screen Type
LCD
Portability
Handheld
Series
EXX
Minimum Emissivity Setting
.01
Maximum Operating Temperature Degrees F
122 Degrees F

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Vibration, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting .01, Thermal Sensitivity 40 mK, Minimum Focus Distance 3.9 in, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.