Infrared Camera, 40 mK, 640 x 480 Display, 80 Degrees x 63 Degrees

  • Mfr # FLIR T530-80

  • Zoro # G711934868


product price: $18,409.99
/ea
Free Shipping & Returns

Key Features

Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
40 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T530-80
Zoro #
G711934868
UPC #
845188030100
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
3 yr

Details

Item
Infrared Camera
Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
40 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
MJPEG
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: Flir Thermal Studio Pro (3 Month Subscription) + Flir Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, Printed Documentation, USB 2.0 A to USB Type-C Cables, USB Type-C to HDMI Cables, USB Type-C to USB Type-C Cables
Standards
CSA, EN, PSE 60950-1, UL
Maximum Temperature Measured Degrees C
50 Degrees C
Alert Type
Light, Sound
Minimum Focus Distance
3.9 in
Maximum Emissivity Setting
1.00
Accuracy Degrees C
+/-2.0% of Reading
Calibration Certificate Type
Available Separately
Auto Power Off
Yes
Frame Rate
30 Hz
Laser Sighting Type
Circular
Infrared Resolution
320 x 240
Interface
SD Card, USB
Accuracy Degrees F
+/-2.0% of Reading
Minimum Operating Temperature Degrees F
5 Degrees F
Minimum Temperature Measured Degrees C
-15 Degrees C
Battery Voltage
3V
Minimum Temperature Measured Degrees F
5 Degrees F
Minimum Emissivity Setting
.01
Data Transfer Type
Wired, Wireless
Number of Batteries Required
2
Batteries Included
Yes
Battery Run Time
4 hr
Emissivity Adjustability
Adjustable
Series
T-Series
Lens Angles Included
180 Degrees
Maximum Temperature Measured Degrees F
122 Degrees F
Digital Display Screen Type
LCD
Portability
Handheld
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Operating Temperature Degrees F
122 Degrees F
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Battery Chemistry
Lithium Ion

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Light, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting .01, Thermal Sensitivity 40 mK, Minimum Focus Distance 3.9 in, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.