Shop FLIR

Infrared Camera, 50 mK, 640 x 480 Display, 80 Degrees x 63 Degrees

  • Mfr # FLIR T560-80
  • Zoro # G411934908

product price: 
$
29,023.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
50 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR T560-80
Zoro #
G411934908
UPC #
845188030070
Country of Origin
Sweden
Item
Infrared Camera
Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
50 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
MJPEG
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: Flir Thermal Studio Pro (3 Month Subscription) + Flir Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, Printed Documentation, USB 2.0 A to USB Type-C Cables, USB Type-C to HDMI Cables, USB Type-C to USB Type-C Cables
Standards
CSA, EN, PSE 60950-1, UL
Interface
SD Card, USB
Calibration Certificate Type
Available Separately
Laser Sighting Type
Circular
Battery Run Time
4 hr
Minimum Temperature Measured Degrees F
5 Degrees F
Auto Power Off
Yes
Series
T-Series
Portability
Handheld
Maximum Operating Temperature Degrees F
122 Degrees F
Infrared Resolution
640 x 480
Minimum Temperature Measured Degrees C
-15 Degrees C
Battery Chemistry
Lithium Ion
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy Degrees C
+/-2.0% of Reading
Maximum Temperature Measured Degrees C
50 Degrees C
Minimum Operating Temperature Degrees F
5 Degrees F
Maximum Emissivity Setting
1.00
Maximum Temperature Measured Degrees F
122 Degrees F
Alert Type
Light, Sound
Minimum Emissivity Setting
.01
Minimum Focus Distance
3.9 in
Frame Rate
30 Hz
Digital Display Screen Type
LCD
Accuracy Degrees F
+/-2.0% of Reading
Lens Angles Included
180 Degrees
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Emissivity Adjustability
Adjustable
Battery Voltage
3V
Batteries Included
Yes
Data Transfer Type
Wired, Wireless
Number of Batteries Required
2

Dimensions

Display Size
4 in
Manufacturer Warranty Length
3 yr
Fits Chest Size
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Light, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting .01, Thermal Sensitivity 50 mK, Minimum Focus Distance 3.9 in, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.