Infrared Camera, 40 mK, 640 x 480 Display, 80 Degrees x 63 Degrees

  • Mfr # FLIR T540-80

  • Zoro # G511934938


product price: $23,809.99
/ea
Free Shipping & Returns

Key Features

Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
40 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T540-80
Zoro #
G511934938
UPC #
845188030063
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
3 yr

Details

Item
Infrared Camera
Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
40 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
MJPEG
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: Flir Thermal Studio Pro (3 Month Subscription) + Flir Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, Printed Documentation, USB 2.0 A to USB Type-C Cables, USB Type-C to HDMI Cables, USB Type-C to USB Type-C Cables
Standards
CSA, EN, PSE 60950-1, UL
Battery Chemistry
Lithium Ion
Calibration Certificate Type
Available Separately
Interface
SD Card, USB
Minimum Temperature Measured Degrees C
-15 Degrees C
Accuracy Degrees F
+/-2.0% of Reading
Digital Display Screen Type
LCD
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Battery Voltage
3V
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Emissivity Setting
.01
Series
T-Series
Emissivity Adjustability
Adjustable
Maximum Temperature Measured Degrees C
50 Degrees C
Data Transfer Type
Wired, Wireless
Accuracy Degrees C
+/-2.0% of Reading
Infrared Resolution
464 x 348
Maximum Temperature Measured Degrees F
122 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees F
5 Degrees F
Laser Sighting Type
Circular
Batteries Included
Yes
Auto Power Off
Yes
Minimum Focus Distance
3.9 in
Maximum Emissivity Setting
1.00
Lens Angles Included
180 Degrees
Alert Type
Light, Sound
Number of Batteries Required
2
Frame Rate
30 Hz
Battery Run Time
4 hr
Portability
Handheld
Minimum Operating Temperature Degrees F
5 Degrees F

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Light, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting .01, Thermal Sensitivity 40 mK, Minimum Focus Distance 3.9 in, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.