Infrared Camera, 50 mK, 640 x 480 Display, 14 Degrees x 10 Degrees

  • Mfr # FLIR T540-14-NIST

  • Zoro # G611242469


product price:  $22,039.99
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
50 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T540-14-NIST
Zoro #
G611242469
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
50 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, MJPEG, MPEG4
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Pro (3 Month Subscription), FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Standards
EN/UL/CSA/PSE 60950-1
Minimum Operating Temperature Degrees F
5 Degrees F
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Emissivity Setting
0.01
Calibration Certificate Type
NIST, Traceable with data
Minimum Focus Distance
1 m
Digital Display Screen Type
LCD Touchscreen
Intrinsic Safety
Not Specified Intrinsically Safe
Data Transfer Type
Wired, Wireless
Infrared Resolution
464 x 348
Maximum Emissivity Setting
1.00
Emissivity Adjustability
Adjustable
Maximum Operating Temperature Degrees F
122 Degrees F
Frame Rate
30 Hz
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Lens Angles Included
14 Degrees
Maximum Temperature Measured Degrees F
2,732 Degrees F
Interface
SD Card, USB, Wireless
Alert Type
Digital Display, Sound
Battery Chemistry
Lithium Ion
Minimum Temperature Measured Degrees C
-20 Degrees C
Series
T5xx
Auto Power Off
Yes
Accuracy Degrees C
+/-2.0% of Reading
Battery Voltage
3V
Batteries Included
Yes
Maximum Temperature Measured Degrees C
1,500 Degrees C
Battery Run Time
4 hr
Number of Batteries Required
2

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Light, Sound, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 3.28 ft, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.