Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Camera, 50 mK, 640 x 480 Display, 80 Degrees x 63 Degrees

  • Mfr # FLIR T865-80

  • Zoro # G611935149


product price: $42,559.99
/ea
Free Shipping & Returns

Key Features

Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
50 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T865-80
Zoro #
G611935149
UPC #
845188030094
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
3 yr

Details

Item
Infrared Camera
Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
50 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
MJPEG
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: Flir Thermal Studio Pro (3 Month Subscription) + Flir Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, Printed Documentation, Small Viewfinder Eyecup, USB 2.0 A to USB Type-C Cables, USB Type-C to HDMI Cables, USB Type-C to USB Type-C Cables
Standards
2 g / IEC 60068-2-6, EN/UL/CSA/PSE 60950-1, IEC 60068-2-27
Laser Sighting Type
Circular
Accuracy Degrees F
+/-1.0%; +/-2.0%
Maximum Operating Temperature Degrees F
122 Degrees F
Accuracy Degrees C
+/-1.0%; +/-2.0%
Minimum Temperature Measured Degrees C
-15 Degrees C
Frame Rate
30 Hz
Batteries Included
Yes
Maximum Temperature Measured Degrees F
122 Degrees F
Minimum Focus Distance
3.9 in
Maximum Temperature Measured Degrees C
50 Degrees C
Data Transfer Type
Wired, Wireless
Battery Chemistry
Lithium Ion
Alert Type
Digital Display
Infrared Resolution
640 x 480
Interface
SD Card
Maximum Emissivity Setting
1.00
Series
T-Series
Calibration Certificate Type
Available Separately
Minimum Temperature Measured Degrees F
5 Degrees F
Battery Run Time
4 hr
Intrinsic Safety
Not Specified Intrinsically Safe
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Number of Batteries Required
2
Emissivity Adjustability
Adjustable
Portability
Handheld
Minimum Emissivity Setting
.01
Digital Display Screen Type
LCD
Minimum Operating Temperature Degrees F
5 Degrees F

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting .01, Thermal Sensitivity 50 mK, Minimum Focus Distance 3.9 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.