Infrared Camera, -4 Degrees to 2732 Degrees F, 30 mK, 640 x 480 Display, 14 Degrees x 10 Degrees

  • Mfr # FLIR T560-24-14-42
  • Zoro # G9264406
product price: 
$
33,234.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR T560-24-14-42
Zoro #
G9264406
UPC #
-
Country of Origin
Sweden
Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Included Charger
423N33
Data Logging - Instrument
Yes
Focus Distance - Infrared
Minimum of 0.15 m
Charger Replacement
423N33
NIST Certified
No
Display - IR Camera
4.0 in Touch Screen Color LCD
Laser Sighting
Yes
Thermal Sensitivity - IR Camera
40 mK
Wireless
Yes
Articulating Lens
Yes
Picture In Picture
Yes
Alarm
Yes
Field of View - IR Camera
15.0 Degrees Horizontal x 20.0 Degrees Vertical, 42.0 Degrees Horizontal x 32.0 Degrees Vertical
Temp. Accuracy (F) - Infrared
+/-2% of Reading or +/-3.6 Degrees Whichever is Greater
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Spectral Response - Infrared
7.5 to 14.0um
Drop Tested
2 m
Emissivity
(4) Presets and Adjustable
Display Resolution - IR Camera
640 x 480 Pixels
Frame Rate - IR Camera
30 Hz
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater
Thermal and Visible Light Blending
Yes
Temp. Range (C) - Infrared
-20 Degrees to 1,500 Degrees C
Special Features
MSX Enhancement
Multiple Lens Option
Yes
Detector Resolution - Infrared
640 x 480 Pixels
Item - Infrared Camera
Infrared Camera
Safety Rating
EN/UL/CSA/PSE 60950-1
Minimum Operating Temperature Degrees F
5 Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Frame Rate
30 Hz
Calibration Certificate Type
Available Separately
Maximum Temperature Measured Degrees F
2,732 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Emissivity Setting
1.00
Auto Power Off
Yes
Infrared Resolution
640 x 480
Minimum Temperature Measured Degrees C
-20 Degrees C
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Series
FLIR T500
Battery Run Time
4 hr
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Focus Distance
0.15 m
Minimum Emissivity Setting
0.01
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Battery Chemistry
Lithium Ion
Data Transfer Type
Wired, Wireless
Battery Voltage
3V
Lens Angles Included
14 Degrees , 24 Degrees , 42 Degrees
Intrinsic Safety
Not Specified Intrinsically Safe
Alert Type
Digital Display, Sound
Batteries Included
Yes
Emissivity Adjustability
Adjustable
Maximum Temperature Measured Degrees C
1,500 Degrees C
Digital Display Screen Type
LCD Touchscreen
Interface
SD Card, USB, Wireless

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews