Zoro Homepage

Infrared Camera, LCD Touchscreen, 5 MP

  • Mfr # FLIR C5 No Wi-Fi

  • Zoro # G322254300


product price: $1,009.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR C5 No Wi-Fi
Zoro #
G322254300
UPC #
845188021825
Country of Origin
Estonia

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 8.7 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 70 mK, Minimum Focus Distance 4 in, Minimum Operating Temperature Degrees F 14 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.