Infrared Camera Lens, c/w-FLIR
- Mfr # T300238
- Zoro # G601006811
product price:Â
$
7,257.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Carrying Case
Accessory Type
Macro Lens 2.0x with Case
Compatible with Brand
FLIR
Compatible with Series
FLIR T5XX Series, FLIR T8XX Series
Overall Height
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T300238
- Zoro #
- G601006811
- UPC #
- 845188021481
- Country of Origin
- Sweden
- Item
- Infrared Camera Lens
- Includes
- Carrying Case
- Accessory Type
- Macro Lens 2.0x with Case
- Compatible with Brand
- FLIR
- Compatible with Series
- FLIR T5XX Series, FLIR T8XX Series
- Product Type
- Infrared Camera Lens
- Compatible Series
- FLIR T5XX Series, FLIR T8XX Series
Dimensions
- Overall Height
- 2 7/8 in
- Overall Depth
- 1 7/8 in
Description
Infrared Camera Lens, Includes Carrying Case, Compatible with Series FLIR T5XX Series, FLIR T8XX Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.