Shop MEGGER
See all product information
Create Account
Acoustic Camera Kit, 8 in Display
- Mfr # MPAC208 Pro Kit
- Zoro # G122843933
product price:Â
$
28,822.99
/ea
Free Shipping & Returns
Key Features
Minimum Acoustic Measurement
25.7 dBA
Testing Functions
Gas Leakage, Mechanical Fault, Partial Discharge
Digital Display Screen Type
LCD Touchscreen
Maximum Locating Distance
200 m
Minimum Frequency Response
2 kHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPAC208 Pro Kit
- Zoro #
- G122843933
- UPC #
- -
- Country of Origin
- China
- Minimum Acoustic Measurement
- 25.7 dBA
- Testing Functions
- Gas Leakage, Mechanical Fault, Partial Discharge
- Digital Display Screen Type
- LCD Touchscreen
- Maximum Locating Distance
- 200 m
- Minimum Frequency Response
- 2 kHz
- Field of View
- 66 Degrees Horizontal X 52 Degrees Vertical
- Display Type
- Digital
- Product Type
- Acoustic Imaging Camera
- Maximum Frequency Response
- 100 kHz
- Battery Run Time
- 5 hr
- Item
- Acoustic Camera Kit
- Maximum Acoustic Measurement
- 132.5 dBA
- Includes
- Acoustic Camera, Thermal Camera Module, Ultrasound Generator, Verifier
- Standards
- CISPR 11, IEC 61010-1, IEC 61326-1, IEC 61326-2-2, ROHS
- Maximum Operating Temperature
- 122 Degrees F
- Acoustic Image Frame Rate
- 25 Fps
- Batteries Included
- Yes
- Number of Batteries Required
- 2
- Minimum Locating Distance
- 0.5 m
- Video Image Resolution
- 640 X 512
Dimensions
- Display Size
- 8 in
- Manufacturer Warranty Length
- 2 yr
Description
Acoustic Camera Kit, Includes Acoustic Camera, Thermal Camera Module, Ultrasound Generator, Verifier, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imaging Camera, Display Size 8 in, Display Type Digital, Maximum Frequency Response 100 kHz, Maximum Locating Distance 200 m, Minimum Frequency Response 2 kHz, Minimum Locating Distance 0.5 m, Testing Functions Gas Leakage, Mechanical Fault, Partial Discharge, Acoustic Image Frame Rate 25 Fps
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.