Infrared Cameras, 40 mK, 50 mK, 640 x 480 Display, 14 Degrees x 24 Degrees

  • Mfr # FLIR T865-24-14-6

  • Zoro # G810919780


product price:  $49,899.99
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 24 Degrees
Features
Data Logging
Thermal Sensitivity
40 mK, 50 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T865-24-14-6
Zoro #
G810919780
UPC #
845188026103
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Cameras
Field of View
14 Degrees x 24 Degrees
Features
Data Logging
Thermal Sensitivity
40 mK, 50 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ, H.264, MJPEG, MPEG4
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 a to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera with Lens, Lanyards, Power Supplies, SD Card (8GB), Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
CSA, EN, PSE 60950-1, UL Listed
Battery Chemistry
Lithium Ion
Minimum Operating Temperature Degrees F
5 Degrees F
Accuracy Degrees C
+/-1.0% (100 to 120 Degrees C); +/-1.0 Degrees C (5 to 100 Degrees C); +/-2.0% (100 to 650 Degrees C) and (300 to 2,000 Degrees C); +/-2.0 Degrees C (-40 to 100 Degrees C)
Intrinsic Safety
Not Specified Intrinsically Safe
Data Transfer Type
Wireless
Minimum Temperature Measured Degrees C
-40 Degrees C
Battery Run Time
4 hr
Minimum Emissivity Setting
0.01
Calibration Certificate Type
Available Separately
Laser Sighting Type
Single Dot
Accuracy Degrees F
+/-1.0% (212 to 248 Degrees F); +/-1.8 Degrees F (41 to 212 Degrees F); +/-2.0% (212 to 1202 Degrees F) and (572 to 3632 Degrees F); +/-3.6 Degrees F (-40 to 212 Degrees F)
Frame Rate
30 Hz
Emissivity Adjustability
Adjustable
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Maximum Operating Temperature Degrees F
122 Degrees F
Batteries Included
Yes
Number of Batteries Required
2
Maximum Temperature Measured Degrees C
2,000 Degrees C
Minimum Focus Distance
0.49 ft
Interface
Wireless
Infrared Resolution
640 x 480
Series
FLIR T800
Maximum Emissivity Setting
1.00
Maximum Temperature Measured Degrees F
3,632 Degrees F
Portability
Handheld
Alert Type
Digital Display, Sound
Digital Display Screen Type
LCD
Minimum Temperature Measured Degrees F
-40 Degrees F

Description

Infrared Cameras, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, 50 mK, Minimum Focus Distance 0.49 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.