Zoro Homepage

Infrared Lens, For FLIR T5xx Cameras

  • Mfr # T300095

  • Zoro # G9642107


product price: $7,869.99
/ea
Free Shipping & Returns

Key Features

Item - Infrared Imager and Thermometer Accessory
Lenses
For Use With - IR Cameras and Thermometers
FLIR T5xx Series
Includes
Carrying Case
Features
For Small or Distant Targets Such as Overhead Power Lines
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300095
Zoro #
G9642107
UPC #
845188018702
Country of Origin
Sweden

Dimensions

Overall Height
3 in
Overall Depth
4 3/8 in

Details

Item
Infrared Camera Lens
Item - Infrared Imager and Thermometer Accessory
Lenses
For Use With - IR Cameras and Thermometers
FLIR T5xx Series
Includes
Carrying Case
Features
For Small or Distant Targets Such as Overhead Power Lines
Product Type
Infrared Camera Lens
Compatible with Brand
FLIR
Compatible with Series
FLIR T5XX Series, FLIR T8XX Series

Description

Infrared Camera Lens, Includes Carrying Case, Features For Small or Distant Targets Such as Overhead Power Lines, Compatible with Series FLIR T5XX Series, FLIR T8XX Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.