Zoro Homepage

Infrared Window, 218mm H x 160mm W, IP65

  • Mfr # IRW-6PC

  • Zoro # G1205240


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Features
Impact-Resistant
Includes
Installation Instructions
Optic Maximum Temperature
617 Degrees F
Body Material
Aluminum
Special Features
Impact Resistant Polymer Lens, Suitable for Most Industrial Environments as Well as for Shipboard Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRW-6PC
Zoro #
G1205240
UPC #
793950464106
Country of Origin
United States

Dimensions

Window Thickness
0.12 in
Viewing Aperture Size
5-29/32 in H x 3-39/64 in W
Manufacturers Warranty Length
Limited Lifetime
Crystal Insert Size
218mm H x 160mm W
Manufacturer Warranty Length
Limited Lifetime Manufacturers Warranty
Crystal Insert Height
8.6 in
Viewing Aperture Height
5.9 in
Viewing Aperture Width
3.6 in
Crystal Insert Width
6.3 in

Description

Infrared Window, Maximum Operating Temperature Degrees F 392 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 617 Degrees F, Viewing Aperture Area 21.15 sq in, Viewing Aperture Diameter Not Applicable, Viewing Aperture Height 5.9 in, Viewing Aperture Width 3.6 in, Window Thickness 0.12 in, Body Maximum Temperature 392 Degrees F, Includes Installation Instructions, IP Rating IP65, Gasket Maximum Temperature 523 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.