Thermal imager, 14-752 deg. F with 120 x90 px, 8 GB memory and 0.18 deg. F sensitivity
- Mfr # PCE-TC 26
- Zoro # G322432500
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Emissivity
0.01 to 0.99
Temp. Accuracy
±2°C, ±2 K, ±3.6°F
Temp. Range
-10 to +160°C, 160 to 400°C, 263.15 to 673.15 K, 14 to 752°F
Includes
1 x Thermal Imager PCE-TC 26, 1 x USB-C cable, 1 x device bag, 1 x user manual
For Use With - IR Cameras and Thermometers
Versatile instrument for industrial maintenance, building inspection and fault diagnosis in electrical systems.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-TC 26
- Zoro #
- G322432500
- UPC #
- -
- Country of Origin
- China
- Emissivity
- 0.01 to 0.99
- Temp. Accuracy
- ±2°C, ±2 K, ±3.6°F
- Temp. Range
- -10 to +160°C, 160 to 400°C, 263.15 to 673.15 K, 14 to 752°F
- Includes
- 1 x Thermal Imager PCE-TC 26, 1 x USB-C cable, 1 x device bag, 1 x user manual
- For Use With - IR Cameras and Thermometers
- Versatile instrument for industrial maintenance, building inspection and fault diagnosis in electrical systems.
- Units
- °C,°F, K
Dimensions
- Wavelength Range
- 8 to 14 µm
- Length
- 8.62 in
- Width
- 2.83 in
Description
Thanks to its wide measurement range and versatile functions, our Decibel Meter is suitable for noise measurements in industry, the environment, occupational health and safety, at events and in research. Our Decibel Meter records and visualises sound levels within a range from 20 to 130 dB in three manual measurement ranges and offers various measurement functions such as Hold, Max and Leq value. The Decibel Meter supports time weighting F, S and I as well as frequency weighting A, C and Z and can record sound within a frequency range from 25 to 130 dB. With operation modes for Leq, 1/1 and 1/3 octave filter measurements, it covers a wide range of measurement requirements. The internal memory function enables automatic storage of up to 12 data groups for octave band measurements. In addition, up to 800 individual measurements and regular measurements can be saved over a period of up to 6 days. These functions make Decibel Meter s indispensable tools in acoustics to ensure both the protection of people and the quality of rooms and products. An RS232 interface can transfer the data via the optional software. An AC output is also available. The Decibel Meter fulfils several standards, including IEC 61672-1, GB/T3785.2-2010 and IEC 1260-2014, all in class II, making it the ideal choice for standard-compliant measurements. The Decibel Meter is supplied with a windscreen in a practical carrying case.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.