Zoro Homepage

Installation Kit, For Mfr. No. 71201-0101

  • Mfr # 71200-0002

  • Zoro # G4702078


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Features
Keeps Camera Safely Attached to Prevent Damage
Includes
Ethernet Cable, Front Mounting Plate Kit, Poe Injector, Rear Mounting Plate Kit
For Use With
SD-CT
Item - Infrared Imager and Thermometer Accessory
Camera Mounting and Installation Supplies
For Use With - IR Cameras and Thermometers
FLIR AX8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71200-0002
Zoro #
G4702078
UPC #
845188012106
Country of Origin
Estonia

Dimensions

Overall Height
6 3/8 in
Overall Width
12 1/4 in
Overall Depth
11 in

Details

Item
POE and Mounting Kit
Features
Keeps Camera Safely Attached to Prevent Damage
Includes
Ethernet Cable, Front Mounting Plate Kit, Poe Injector, Rear Mounting Plate Kit
For Use With
SD-CT
Item - Infrared Imager and Thermometer Accessory
Camera Mounting and Installation Supplies
For Use With - IR Cameras and Thermometers
FLIR AX8
Product Type
POE and Mounting Kit
Compatible with Brand
FLIR
Compatible with Series
FLIR AX8 Series

Description

POE and Mounting Kit, Includes Ethernet Cable, Front Mounting Plate Kit, Poe Injector, Rear Mounting Plate Kit, Features Keeps Camera Safely Attached to Prevent Damage, Compatible with Series FLIR AX8 Series, Compatible Grainger Part Number 49AF92, 49AF94, Overall Depth 11 in, Overall Height 6 3/8 in, Overall Width 12 1/4 in, Product Type POE and Mounting Kit, Compatible with Manufacturer Model Number AX8, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.