IR Cam, 320x240IR Res, 14x10FOV

  • Mfr # FLIR E76-42-14
  • Zoro # G101006854
product price: 
$
12,866.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR E76-42-14
Zoro #
G101006854
UPC #
845188022655
Country of Origin
Estonia
Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Starter, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Spectral Response - Infrared
7.5 to 14 micron m
Thermal Sensitivity - IR Camera
40 mK
Ambient Temp. Range
5 Degrees to 122 Degrees F
NIST Certified
No
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Wireless
Yes
Focus Distance - Infrared
Minimum 0.15 m
Field of View - IR Camera
14 Degrees Horizontal × 10 Degrees Vertical, 42 Degrees Horizontal × 32 Degrees Vertical
Safety Rating
EN/UL/CSA/PSE 60950-1
Display Resolution - IR Camera
4", 320 × 240 Pixel Touchscreen LCD with Auto-rotation
Articulating Lens
No
Multiple Lens Option
Yes
Item - Infrared Camera
Infrared Camera
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,000 Degrees C
Display - IR Camera
4.0 in Touch Screen Color LCD
Frame Rate - IR Camera
30 Hz
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Detector Resolution - Infrared
320 × 240 px
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Image Notation
Text, Voice
Thermal and Visible Light Blending
Yes
Alarm
No
Laser Sighting
Yes
Included Charger
627L67
Emissivity
Adjustable 0.01 to 1.00
Charger Replacement
627L67
Picture In Picture
Yes
Data Logging - Instrument
Yes
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Drop Tested
2 m
Product Type
Infrared Camera
Battery Run Time
2.5 hr
Minimum Focus Distance
0.15 m
Intrinsic Safety
Not Specified Intrinsically Safe
Frame Rate
30 Hz
Calibration Certificate Type
Available Separately
Minimum Emissivity Setting
0.01
Interface
SD Card, USB, Wireless
Battery Chemistry
Lithium Ion
Emissivity Adjustability
Adjustable
Maximum Temperature Measured Degrees C
1,500 Degrees C
Lens Angles Included
14 Degrees , 42 Degrees
Alert Type
Digital Display, Sound
Maximum Temperature Measured Degrees F
1,832 Degrees F
Series
FLIR Exx
Batteries Included
Yes
Minimum Operating Temperature Degrees F
5 Degrees F
Portability
Handheld
Maximum Emissivity Setting
1.00
Maximum Operating Temperature Degrees F
122 Degrees F
Number of Batteries Required
2
Laser Sighting Type
Circular
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Infrared Resolution
320 x 240
Data Transfer Type
Wired, Wireless
Minimum Temperature Measured Degrees C
-20 Degrees C
Minimum Temperature Measured Degrees F
-4 Degrees F
Digital Display Screen Type
LCD Touchscreen
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
1 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews