Thermal Camera

  • Mfr # 1016-971
  • Zoro # G324967109
product price: 
$
735.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Emissivity Setting
0.95
Minimum Temperature Measured Degrees F
-20 Degrees C
Lens Angles Included
50 Degrees × 38 Degrees
Thermal Sensitivity
60 mK
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1016-971
Zoro #
G324967109
UPC #
-
Country of Origin
China
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Emissivity Setting
0.95
Minimum Temperature Measured Degrees F
-20 Degrees C
Lens Angles Included
50 Degrees × 38 Degrees
Thermal Sensitivity
60 mK
Frame Rate
25 Hz
Laser Sighting Type
No Laser Sighting
Digital Display Screen Type
LCD
Infrared Resolution
120 × 90
Display Resolution
120 × 90
Minimum Emissivity Setting
0.1
Maximum Temperature Measured Degrees F
1,022 Degrees F
Calibration Certificate Type
Certified
Accuracy Degrees C
+/-2%
Alert Type
Digital Display
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Operating Temperature Degrees F
-15 Degrees C
Item
Thermal Camera
Field of View
50 Degrees × 38 Degrees
Series
Megger TC Series
Includes
AC Charger Cube, Carrying case, USB-C Cable
Portability
Handheld
Interface
USB, Wireless
Visual Light Resolution
2 MP
Accuracy Degrees F
+/-2%
Minimum Focus Distance
0.1 m

Dimensions

Display Size
2.4 in

Description

Thermal Camera, Frame Rate 25 Hz, Visual Light Resolution 2 MP, Calibration Certificate Type Certified, Alert Type Digital Display, Digital Display Screen Type LCD, Maximum Emissivity Setting 0.95, Minimum Emissivity Setting 0.1, Thermal Sensitivity 60 mK, Minimum Focus Distance 0.1 m, Minimum Operating Temperature Degrees F -15 Degrees C, Minimum Temperature Measured Degrees F -20 Degrees C, Maximum Temperature Measured Degrees F 1,022 Degrees F

Ratings & reviews