IR Lens, 3 3/8 in, 2 7/8 in, 2 7/8 in
Mfr # T300805
Zoro # G511745534
product price: $5,709.99
/ea
Free Shipping & Returns
Key Features
Features
5mm Focal Length, 80 Degrees × 63 Degrees Field of View, Case Included
Includes
Lens Case
Overall Width
2 7/8 in
Compatible with Series
EXX Series, T5XX Series, T8XX Series
Product Type
IR Lens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T300805
Zoro #
G511745534
UPC #
845188030131
Country of Origin
Sweden
Dimensions
Overall Width
2 7/8 in
Overall Height
2 7/8 in
Overall Depth
3 3/8 in
Details
Item
IR lens, f 5 mm (80) with case
Features
5mm Focal Length, 80 Degrees × 63 Degrees Field of View, Case Included
Includes
Lens Case
Compatible with Series
EXX Series, T5XX Series, T8XX Series
Product Type
IR Lens
Compatible with Brand
FLIR
Description
IR Lens, Includes Lens Case, Features 5mm Focal Length, 80 Degrees � 63 Degrees Field of View, Case Included, Compatible with Series EXX Series, T5XX Series, T8XX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.