Zoro Homepage

IR Smart Phone Adapter, iOS Compatible

  • Mfr # FLIR ONE PRO-iOS-USB-C

  • Zoro # G015627855


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Field of View
50 Degrees x 43 Degrees
Features
Spot Temperature
Thermal Sensitivity
70 mK
Focus Method
Fixed
File Formats
MPEG4, JPEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR ONE PRO-iOS-USB-C
Zoro #
G015627855
UPC #
845188032616
Country of Origin
Estonia

Dimensions

Overall Depth
5/8 in
Overall Width
1 3/8 in
Manufacturer Warranty Length
1 yr
Overall Height
2 3/4 in

Details

Item
IR Smart Phone Adapter
Field of View
50 Degrees x 43 Degrees
Features
Spot Temperature
Thermal Sensitivity
70 mK
Focus Method
Fixed
File Formats
MPEG4, JPEG
Includes
Charging Cable
Standards
CE/FCC, CEC-BC, EN61233, MFi (iOS version), RoHS
Minimum Temperature Measured Degrees C
-20 Degrees C
Minimum Focus Distance
15 cm
Emissivity Adjustability
Adjustable
Accuracy Degrees C
+/-5%
Minimum Operating Temperature Degrees F
32 Degrees F
Maximum Operating Temperature Degrees F
95 Degrees F
Power Source
Internal Battery
Weight
1.29 oz
Minimum Temperature Measured Degrees F
-4 Degrees F
Compatible Operating System
iOS
Series
FLIR ONE
Infrared Resolution
160 × 120
Frame Rate
8.7 Hz
Number of Color Palettes
8
Maximum Emissivity Setting
0.095
Maximum Temperature Measured Degrees C
400 Degrees C
Calibration Certificate Type
Not Certified
Maximum Temperature Measured Degrees F
752 Degrees F
Minimum Emissivity Setting
0.30

Description

IR Smart Phone Adapter, Infrared Resolution 160 � 120, Field of View 50 Degrees x 43 Degrees , Frame Rate 8.7 Hz, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 95 Degrees F, Emissivity Adjustability Adjustable, Minimum Focus Distance 15 cm, Thermal Sensitivity 70 mK, Maximum Temperature Measured Degrees F 752 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, Focus Method Fixed, Maximum Emissivity Setting 0.095

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.