Zoro Homepage

Lens, For Use w/Mfr. No. T1010, T1020, Blk

  • Mfr # T199066

  • Zoro # G5651410


product price: $7,309.99
/ea
Free Shipping & Returns

Key Features

For Use With
T1010, T1020, T1030SC, T1040, T1050SC
Lens
21.2mm Focal Length
Field of View
45 Degrees
Includes
Case
Width
3 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T199066
Zoro #
G5651410
UPC #
845188011840
Country of Origin
Sweden

Dimensions

Width
3 37/64 in
Length
3 53/64 in
Overall Depth
3 7/8 in
Overall Width
7/8 in
Overall Height
3 7/8 in

Details

Item
Lens
For Use With
T1010, T1020, T1030SC, T1040, T1050SC
Lens
21.2mm Focal Length
Field of View
45 Degrees
Includes
Case
Color
Black
Enclosure Material
Metal, Plastic
Material
Metal, Plastic

Description

Lens, For Use With Mfr. No. T1010, T1020, T1030SC, T1040, T1050SC, Lens 21.2mm Focal Length, Field of View 45 Degrees x 34 Degrees , Length 3-53/64 In., Width 3-37/64 In., Enclosure Material Plastic, Metal, Color Black, Includes Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.