
MD-324 Static Thermal Night Vision Camera w/Joystick Control Unit (Discontinued)
- Mfr # 432-0010-11-00
- Zoro # G6487732
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
432-0010-11-00
Zoro #
G6487732
UPC #
815121016508
Country of Origin
Unknown
Description
MD-324 Thermal Night Vision Camera with Joystick Control Unit This affordable, fixed-mount thermal night vision system helps with steering around obstacles, collision avoidance and finding people in the water at night. Simple to mount and easy to integrate into your existing electronics, MD-Series' display can be mounted separately on your dashboard, or the feed can be integrated into an existing display to save space. Now even small boats can see clearly at night with the MD-Series Fixed Mount Thermal Night Vision Camera from FLIR. The MD-324 features a 320 x 240 pixel thermal imager with a wide angle 19mm lens, a 2X digital zoom allowing you to magnify distant targets for enhanced viewing and identification & 30Hz refresh for smooth, clear images. The MD-Series delivers stunning detail and clarity day or night thanks to its state-of-the-art FLIR thermal imaging technology. The camera can easily detect floating objects, navigation aids, other vessels, and even people in the water with ease. Engineered for smaller cruising, fishing and sailing vessels, MD-Series is both compact and lightweight. The camera measures 5.9" in diameter and just 7" high. The small footprint allows the camera to easily mount on any T-top, cabin roof, radar arch or mast. Features: Available in 320 x 240 2x e-zoom standard Ethernet-enabled for simple integration into your current electronics Slim profile (7" high and only 3 pounds) makes for an unobtrusive mount *Comes with a Joystick Control Unit Click here for information on exporting FLIR products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.