This item is Discontinued.

Flir MD-625 Static Thermal Night Vision Camera w/Joystick Control Unit 432-0010-13-00

MD-625 Static Thermal Night Vision Camera w/Joystick Control Unit (Discontinued)

  • Mfr # 432-0010-13-00
  • Zoro # G6487723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
432-0010-13-00
Zoro #
G6487723
UPC #
815121016546
Country of Origin
Unknown

Description

MD-625 Static Thermal Night Vision Camera with Joystick Control Unit This affordable, fixed-mount thermal night vision system helps with steering around obstacles, collision avoidance and finding people in the water at night. Simple to mount and easy to integrate into your existing electronics, MD-Series' display can be mounted separately on your dashboard, or the feed can be integrated into an existing display to save space. Now even small boats can see clearly at night with the MD-Series Fixed Mount Thermal Night Vision Camera from FLIR. Fast-moving crafts will appreciate the enhanced long-range performance of the MD-625 camera with a high-resolution 640 x 480 thermal imager and 25mm lens. The MD-625 has a 2X and 4X digital zoom for enlarging distant targets & 30 Hz refresh for smooth, clear images. The MD-Series delivers stunning detail and clarity day or night thanks to its state-of-the-art FLIR thermal imaging technology. The camera can easily detect floating objects, navigation aids, other vessels, and even people in the water with ease. Engineered for smaller cruising, fishing and sailing vessels, MD-Series is both compact and lightweight. The camera measures 5.9" in diameter and just 7" high. The small footprint allows the camera to easily mount on any T-top, cabin roof, radar arch or mast. Features: 640 x 480 resolution 4x e-zoom Ethernet-enabled for simple integration into your current electronics Slim profile (7" high and only three pounds) makes for an unobtrusive mount *Comes with a Joystick Control Unit Click here for information on exporting FLIR products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.