This item is Discontinued.

Flir Multimeters, 600 V Max DC, TRMS, 6,000 Instrument Counts, Backlit LCD DM66-NIST

Multimeters, 600 V Max DC, TRMS, 6,000 Instrument Counts, Backlit LCD (Discontinued)

  • Mfr # DM66-NIST
  • Zoro # G3784879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM66-NIST
Zoro #
G3784879
UPC #
793950384664
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr Limited
Overall Height
2 in
Overall Width
3.1 in
Battery Size
AA
Depth
6.3 in

Details

Item
Multimeters
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(2) AAA Batteries, Alligator Clips, Silicone Test Leads, Soft Carrying Case
Standards
CENELEC Low-Voltage Directive 2014/35/EC, Electromagnetic Compatibility Directive 2014/30/EU, RoHS Directive 2011/65/EU
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Peak Hold
No
Max. Ohms
60 megohm
Calibration Certificate Included
Yes, NIST
AC Response
TRMS
Max. DC Amps
10
Temp. Range
-40 Degrees to 752 Degrees F
Auto Ranging
Yes
Interface
None
NIST Certification By
FLIR
Duty Cycle
No
Max. AC Amps
10
Instrument Safety Rating
CAT III 600V, CAT IV 300V
Capacitance Range
1 pF to 40 mF
Series
FLIR (R) DM66
Instrument Frequency Counter Range
1 Hz to 50 kHz
Basic DC Accuracy
+/-0.5%
Intrinsically Safe
No
Minimum Temperature Measurement
-40 Degrees F
Bar Graph Included
No
Maximum AC Current Measurement
600 A
Weight
11.8 oz
Frequency Measurement Accuracy
+/-0.1%
IP Rating
IP40
Maximum DC Current Measurement
600 A
Batteries Included
Yes
Capacitance Measurement Accuracy
+/-1.5% (200 nF); +/-4.5% (10.00 mF)
Basic AC Voltage Accuracy
+/-1%
Fuse Access
Yes
Temperature Measurement Accuracy
+/-1% + 2 Degrees F; +/-1% + 1 Degrees C
Maximum Temperature Measurement
752 Degrees F
Battery Access
Yes
Maximum Resistance Measurement
600 kiloohm, 60 megaohm
Basic DC Voltage Accuracy
+/-0.4% (AC/DC mVolt Range); +/-0.4% (AC/DC Voltage Range); +/-2.0% (AC/DC LoZ V Range)
Basic AC Current Accuracy
+/-1%
Maximum AC Voltage Measurement
600 V
NIST Certification By Manufacturer
FLIR
Maximum Capacitance Measurement
200 uF
Basic DC Current Accuracy
+/-0.4%
AC Response Calculation
TRMS
Minimum Operating Temperature
122 Degrees F
Bluetooth Compatible
No
Minimum Storage Temperature
-4 Degrees F
Maximum Storage Temperature
140 Degrees F
Resistance Measurement Accuracy
+/-0.90%
Maximum DC Voltage Measurement
600 V
Maximum Frequency Measurement
50 kHz
Battery Voltage
1.5V
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature
Current Leakage Testing
No
Thermal Imaging
No
Waterproof
No
Dustproof
No
Removable Screen
No
Minimum/Maximum Memory
Yes

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.4 Percent (AC/DC mVolt Range); +/-0.4 Percent (AC/DC Voltage Range); +/-2.0 Percent (AC/DC LoZ V Range), Data Hold Yes, Basic DC Current Accuracy +/-0.4 Percent, Instrument Safety Rating CAT III 600V, CAT IV 300V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.