Non-Contact Voltage Detector
Mfr # VP54
Zoro # G923361100
product price:Â $72.49
/eaKey Features
Non-Contact
Yes
Includes
Flashlight
Power Source
Battery
Standards
CE, ETL, RCM
Minimum AC Voltage Measured
24 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VP54
Zoro #
G923361100
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Non-Contact
Yes
Includes
Flashlight
Power Source
Battery
Standards
CE, ETL, RCM
Minimum AC Voltage Measured
24 V
Display Type
No Display
Item
Non-Contact Voltage Detector/Tester
Tester Type
Non-Contact Voltage Detector/Tester
Testing Functions
AC Voltage
IP Rating
IP54
CAT Safety Rating
CAT IV
Built-In Flashlight
Yes
Maximum AC Voltage Measured
1,000 V
Test Connection Type
Probe Tip
Alert Type
Audible
Description
Non-Contact Voltage Detector/Tester, Alert Type Audible, Built-In Flashlight Yes, CAT Safety Rating CAT IV, Cable Length Not Applicable, Display Type No Display, Includes Flashlight, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage, Power Source Battery, Tester Type Non-Contact Voltage Detector/Tester
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.