Port Adapter, 1/4 in, 2 3/4 in, 2 3/4 in
Mfr # T300768
Zoro # G611745526
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Features
54 Degrees Field of View, Minimizes Arc Flash Risk
Overall Depth
1/4 in
Compatible with Brand
FLIR
Overall Width
2 3/4 in
Product Type
Port Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T300768
Zoro #
G611745526
UPC #
845188030117
Country of Origin
Sweden
Dimensions
Overall Depth
1/4 in
Overall Width
2 3/4 in
Overall Height
2 3/4 in
Details
Item
Port adapter
Features
54 Degrees Field of View, Minimizes Arc Flash Risk
Compatible with Brand
FLIR
Product Type
Port Adapter
Compatible with Series
EXX Series, T5XX Series, T8XX Series
Description
Port Adapter, Includes Not Applicable, Features 54 Degrees Field of View, Minimizes Arc Flash Risk, Compatible with Series EXX Series, T5XX Series, T8XX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.