Power Supply/Charger
Mfr # T911630ACC
Zoro # G2477577
product price: $58.19
/eaKey Features
Item - Infrared Imager and Thermometer Accessory
AC Power Adapter
For Use With - IR Cameras and Thermometers
FLIR 860, FLIR E75, FLIR E85, FLIR E95, FLIR GF77, FLIR T530, FLIR T540, FLIR T840
Includes
Multiple Plugs
Features
Power Supply Lets You Charge the Battery While It Remains in the Camera
Compatible with Brand
FLIR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T911630ACC
Zoro #
G2477577
UPC #
845188014568
Country of Origin
China
Dimensions
Overall Width
1 1/4 in
Overall Depth
2 3/8 in
Overall Height
1 1/2 in
Details
Item
Battery Charger
Item - Infrared Imager and Thermometer Accessory
AC Power Adapter
For Use With - IR Cameras and Thermometers
FLIR 860, FLIR E75, FLIR E85, FLIR E95, FLIR GF77, FLIR T530, FLIR T540, FLIR T840
Includes
Multiple Plugs
Features
Power Supply Lets You Charge the Battery While It Remains in the Camera
Compatible with Brand
FLIR
Product Type
Battery Charger
Compatible with Series
FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Description
Battery Charger, Includes Multiple Plugs, Features Power Supply Lets You Charge the Battery While It Remains in the Camera, Compatible with Series FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.