Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telephoto Lens

  • Mfr # T199588

  • Zoro # G2771671


product price: $1,894.99
/ea
Free Shipping & Returns

Key Features

Item - Infrared Imager and Thermometer Accessory
Lenses
For Use With - IR Cameras and Thermometers
FLIR Exx Series, FLIR T5xx, T8xx Series
Includes
Carrying Case
Features
Case Protects Lens During Transport and Storage, Shareable Between Cameras without the Need For Secondary Pairing or Factory Recalibration
Overall Height
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T199588
Zoro #
G2771671
UPC #
845188004422
Country of Origin
Estonia

Dimensions

Overall Height
2 7/8 in
Overall Depth
1 7/8 in

Details

Item - Infrared Imager and Thermometer Accessory
Lenses
Item
Infrared Camera Lens
For Use With - IR Cameras and Thermometers
FLIR Exx Series, FLIR T5xx, T8xx Series
Includes
Carrying Case
Features
Case Protects Lens During Transport and Storage, Shareable Between Cameras without the Need For Secondary Pairing or Factory Recalibration
Product Type
Infrared Camera Lens
Compatible with Series
FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series
Compatible with Brand
FLIR

Description

Infrared Camera Lens, Includes Carrying Case, Features Case Protects Lens During Transport and Storage, Shareable Between Cameras without the Need For Secondary Pairing or Factory Recalibration, Compatible with Series FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.