This item is Discontinued.

Flir Thermal Camera, -13 Degrees  to 1022 Degrees F F, 70 mK TG275

Thermal Camera, -13 Degrees to 1022 Degrees F F, 70 mK (Discontinued)

  • Mfr # TG275
  • Zoro # G501701489
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG275
Zoro #
G501701489
UPC #
845188019594
Country of Origin
Taiwan, Province of China

Dimensions

Display Size
2.4 in
Manufacturers Warranty Length
2 yr Camera, 10 yr Detector
Focus Spot Size and Distance - Infrared
Focus Free
Battery Size
3.7V
Manufacturer Warranty Length
10 yr

Details

Item
Thermal Camera
Field of View
57 Degrees Horizontal x 44 Degrees Vertical
Temp. Range (F) - Infrared
-13 Degrees to 1022 Degrees F
Features
Produce Crisp Thermal Images
Thermal Sensitivity
70 mK
Focus Method
Focus Free
Removable Memory Card
Not Removable
Includes
Carrying Pouch, TG297, Wrist Strap Lanyard
Standards
CB, CE, CEC, EN 301 489-1:2011, EN 301 489-17:2009, EN 61000-6-2, EN 61000-6-3, EN61010, ETSI EN 300 328, FCC 47 CFR Part 15 Class B, FCC Part 15.249, IEC 60068-2-27, IEC 60068-2-6, IEC 60825-1, IEC60529, NRCan, RCM, RSS-247 Issue 2, UL Listed
Temp. Accuracy (F) - Infrared
+/-2.7 Degrees F for Temperatures 122 Degrees to 212 Degrees F; up to +/-5.4 Degrees F for -13 Degrees to 122 Degrees F and 212 Degrees to 1022 Degrees F
Special Features
Adjustable Power Off, Bright LED Flashlight, Continous Scanning, Laser Pointer
Alarm Indication
No
Operating Temp. Range
Up to 10 min with Flashlight on, -10 Degrees to 90 Degrees C (14 Degrees to 194 Degrees F), Up to 2 min with Flashlight on, -10 Degrees to 115 Degrees C (14 Degrees to 239 Degrees F)
Thermal Sensitivity - IR Camera
70 mK
Temp. Accuracy (C) - Infrared
+/-1.5 Degrees C for Temperatures 50 Degrees to 100 Degrees C; up to +/-3 Degrees C for -25 Degrees to 50 Degrees C and 100 Degrees to 550 Degrees C
Display - IR Camera
2.4 Color LCD
Field of View - IR Camera
57 Degrees Horizontal × 44 Degrees Vertical
Spectral Response - Infrared
7.5 to 14 micron
Data Hold
Yes
Data Logging - Instrument
Yes
Resolution
0.2 Degrees F
Laser Sighting - Infrared
Class 1 Laser Indicates the Temperature Measurement Area; Button-Activated
Response Time
150 msec
Wireless
Yes
Focus Distance - Infrared
0.3 m (0.98 ft.)
Battery Run Time
5 hr
Batteries Included
Yes
Battery Type
Li-Ion Rechargeable
Data Logging
Yes
Temp. Range (C) - Infrared
-25 Degrees to 550 Degrees C
Emissivity
Adjustable 0.10 to 0.99
Emissivity Adjustability
Adjustable
Battery Voltage
3.7V
Body Style
Full Size
Resolution Degrees C
0.1 Degrees C
Number of Batteries Required
1
Interface
USB, Wireless
Minimum Emissivity Setting
0.10
Maximum Emissivity Setting
0.99
Laser Sighting Type
Circular, Single Dot
Minimum Temperature Measured Degrees F
-13 Degrees F
Accuracy Degrees C
+/-1.5 Degrees (50.0 Degrees to 100.0 Degrees ); Upto +/-3.0 Degrees (-25.0 Degrees to 50.0 Degrees ) and (100.0 Degrees to 550.0 Degrees )
Secondary Measuring Method
No Secondary Measuring Method
Minimum Focus Distance
0.98 ft
Alert Type
Digital Display
Maximum Temperature Measured Degrees C
550 Degrees C
Distance To Spot Ratio
30:1
Accuracy Degrees F
+/-2.7 Degrees (122.0 Degrees to 212.0 Degrees ); Upto +/-5.4 Degrees (-13.0 Degrees to 122.0 Degrees ) and (212.0 Degrees to 1886.0 Degrees )
Digital Display Screen Type
LCD
Testing Functions
Thermal Imaging
Maximum Temperature Measured Degrees F
1,022 Degrees F
Minimum Operating Temperature Degrees F
14 Degrees F
Includes Work Light
Work Light Included
Resolution Degrees F
0.2 Degrees F
Mounting Style
Tripod
Calibration Certificate Type
Not Certified
Battery Chemistry
Lithium Ion
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees C
-25 Degrees C
Maximum Operating Temperature Degrees F
239 Degrees F

Description

Thermal Camera, Laser Sighting Type Circular, Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 30:1, Alert Type Digital Display, Field of View 57 Degrees Horizontal x 44 Degrees Vertical, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 0.99, Minimum Temperature Measured Degrees F -13 Degrees F, Maximum Temperature Measured Degrees F 1,022 Degrees F, Minimum Operating Temperature Degrees F 14 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.