Zoro Homepage

Thermal Camera, 20 mK, 800 x 480 Display, 4.3 in Touch Screen Color LCD Display

  • Mfr # FLIR T1020-45

  • Zoro # G200906161


product price: $57,389.99
/ea
Free Shipping & Returns

Key Features

Field of View
45 Degrees x 34 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees , 572 Degrees to 3632 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
20 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T1020-45
Zoro #
G200906161
UPC #
845188010935
Country of Origin
Sweden

Dimensions

Display Size
4.3 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor, 5 yr Battery
Manufacturer Warranty Length
10 yr

Details

Item
Thermal Camera
Field of View
45 Degrees x 34 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees , 572 Degrees to 3632 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
20 mK
Focus Method
Auto, Manual
Display Resolution
800 x 480
Visual Light Resolution
5 MP
File Formats
JPEG
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
CSA, EN, PSE 60950-1, UL Listed
Display - IR Camera
4.3 in Touch Screen Color LCD
Alarm
Yes
Thermal and Visible Light Blending
Yes
Included Charger
6FYF0
Laser Sighting
Yes
Spectral Response - Infrared
7.5 to 14.0um
Temp. Accuracy (C) - Infrared
+/-1.0% or 1.0 Degrees Below 150 Degrees , +/-2.0% or +/-2.0 Degrees Above 1200 Degrees
Detector Resolution - Infrared
1024 x 768 Pixels
Data Logging - Instrument
Yes
Drop Tested
Not Tested
Articulating Lens
Yes
Frame Rate - IR Camera
30 Hz
Ambient Temp. Range
5 Degrees to 122 Degrees F
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
Display Resolution - IR Camera
800 x 480 Pixels
Emissivity
Adjustable 0.01 to 1.00
Charger Replacement
6FYF0
Picture In Picture
Yes
Temp. Range (C) - Infrared
-40 Degrees to 150 Degrees , 0 Degrees to 650 Degrees , 300 Degrees to 2000 Degrees
Multiple Lens Option
Yes
Special Features
The T1020 Offers An Agile New Gui That Responds Like A Smartphone. Live Image Enhancements Such As 1-Touch Level/Span. The Flir Osx(TM) Precision Hdir Optical System Offers Continuous Autofocus and Crisp Resolution For Accurate Measurements, Even From A Distance. The T1020 Has A 120 Degrees Rotating Optical Block And Bright, High-Resolution LCD Viewfinder, Putting Any Target Within Comfortable Viewing Range.
Wireless
Yes
Field of View - IR Camera
45 Degrees Horizontal x 34 Degrees Vertical
NIST Certified
No
Safety Rating
EN/UL/CSA/PSE 60950 1
Thermal Sensitivity - IR Camera
20 mK
Item - Infrared Camera
Thermal Camera with Viewfinder
Temp. Accuracy (F) - Infrared
+/-1.0% or 1.8 Degrees Below 302 Degrees , +/-2% or +/-3.6 Degrees Below 2192 Degrees
Focus Distance - Infrared
Minimum of 0.2 m
Image Notation
Sketch, Text, Voice
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Emissivity Setting
1.00
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Infrared Resolution
1024 x 768
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Operating Temperature Degrees F
5 Degrees F
Frame Rate
30 Hz
Laser Sighting Type
Single Dot
Minimum Temperature Measured Degrees C
-40 Degrees C
Maximum Temperature Measured Degrees F
3,632 Degrees F
Emissivity Adjustability
Adjustable
Interface
SD Card, USB, Wireless
Minimum Focus Distance
0.2 m
Number of Batteries Required
2
Digital Display Screen Type
LCD Touchscreen
Data Transfer Type
Wired, Wireless
Minimum Emissivity Setting
0.01
Battery Run Time
2.5 hr
Accuracy Degrees C
+/-1.0% or +/-2.0% of Reading or +/-1.0 Degrees Whichever is Greater
Maximum Temperature Measured Degrees C
2,000 Degrees C
Alert Type
Digital Display, Sound
Series
FLIR T1020
Auto Power Off
Yes
Battery Chemistry
Lithium Ion
Calibration Certificate Type
Available Separately
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees F
-40 Degrees F
Batteries Included
Yes
Lens Angles Included
45 Degrees

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 20 mK, Minimum Focus Distance 0.2 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.