Thermal Camera, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F, 40 mK

  • Mfr # FLIR T530-24-14

  • Zoro # G000906200


product price:  $15,949.00
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T530-24-14
Zoro #
G000906200
UPC #
845188014636
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr

Details

Item
Thermal Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees , 0 Degrees to 650 Degrees
Ambient Temp. Range
5 Degrees to 122 Degrees F
Frame Rate - IR Camera
30 Hz
Data Logging - Instrument
Yes
Alarm
Yes
NIST Certified
No
Emissivity
Adjustable 0.01 to 1.00
Image Notation
Sketch, Text, Voice
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
Wireless
Yes
Included Charger
423N33
Safety Rating
EN/UL/CSA/PSE 60950 1
Series
FLIR T500
Charger Replacement
423N33
Detector Resolution - Infrared
320 x 240 Pixels
Picture In Picture
Yes
Thermal and Visible Light Blending
Yes
Spectral Response - Infrared
7.5 to 14.0um
Field of View - IR Camera
14 Degrees Horizontal x 10 Degrees Vertical, 24 Degrees Horizontal x 18 Degrees Vertical
Interface
SD Card, USB, Wireless
Display - IR Camera
4.0 in Touch Screen Color LCD
Thermal Sensitivity - IR Camera
40 mK, 50 mK
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Multiple Lens Option
Yes
Special Features
Laser-Assisted Autofocus Guarantees Tack-Sharp Focus For Accurate Temperature Readings. The T530'S Optical Block Rotates 180 Degrees , So You Can Image Targets At Any Angle. The Capacitive Touchscreen With Intuitive Menu Is Easy To Navigate. Customize With Two Programmable Buttons.
Drop Tested
Not Tested
Temp. Accuracy (F) - Infrared
+/-2% or +/-3.6 Degrees
Display Resolution - IR Camera
640 x 480 Pixels
Articulating Lens
Yes
Laser Sighting
Yes
Item - Infrared Camera
Thermal Camera
Focus Distance - Infrared
Minimum of 0.15 m, Minimum of 1.00m
Battery Voltage
3V
Infrared Resolution
320 x 240
Lens Angles Included
14 Degrees , 24 Degrees
Frame Rate
30 Hz
Emissivity Adjustability
Adjustable
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Operating Temperature Degrees F
5 Degrees F
Number of Batteries Required
2
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Maximum Temperature Measured Degrees F
2,192 Degrees F
Alert Type
Digital Display, Sound
Intrinsic Safety
Not Specified Intrinsically Safe
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Maximum Temperature Measured Degrees C
2,000 Degrees C
Batteries Included
Yes
Digital Display Screen Type
LCD Touchscreen
Battery Run Time
4 hr
Minimum Temperature Measured Degrees C
-20 Degrees C
Battery Chemistry
Lithium Ion
Calibration Certificate Type
Available Separately
Laser Sighting Type
Single Dot
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Focus Distance
0.15 ft
Auto Power Off
Yes
Minimum Emissivity Setting
0.01
Data Transfer Type
Wired, Wireless
Maximum Emissivity Setting
1.00

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.