Thermal Camera, -40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees F, 25 mK

  • Mfr # FLIR T1010-12

  • Zoro # G000906149


product price:  $48,909.99
/ea
Free Shipping & Returns

Key Features

Field of View
12 Degrees x 9 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
25 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T1010-12
Zoro #
G000906149
UPC #
845188016470
Country of Origin
Sweden

Dimensions

Display Size
4.3 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor, 5 yr Battery
Manufacturer Warranty Length
1 yr

Details

Item
Thermal Camera
Field of View
12 Degrees x 9 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
25 mK
Focus Method
Auto, Manual
Display Resolution
800 x 480
Visual Light Resolution
5 MP
File Formats
JPEG
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Safety Rating
EN/UL/CSA/PSE 60950 1
Detector Resolution - Infrared
1024 x 768 Pixels
Emissivity
Adjustable 0.01 to 1.00
Temp. Range (C) - Infrared
-40 Degrees to 150 Degrees , 0 Degrees to 650 Degrees
Frame Rate - IR Camera
30 Hz
Image Notation
No Notation
Laser Sighting
Yes
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
Data Logging - Instrument
Yes
Focus Distance - Infrared
Minimum of 1.30 m
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Picture In Picture
Yes
Multiple Lens Option
No
Wireless
No
Ambient Temp. Range
5 Degrees to 122 Degrees F
Thermal Sensitivity - IR Camera
25 mK
Display - IR Camera
4.3 in Touch Screen Color LCD
Alarm
No
Charger Replacement
6FYF0
Display Resolution - IR Camera
800 x 480 Pixels
Temp. Accuracy (F) - Infrared
+/-2% or +/-3.6 Degrees
Item - Infrared Camera
Thermal Imaging Camera
NIST Certified
No
Spectral Response - Infrared
7.5 to 14.0um
Included Charger
6FYF0
Thermal and Visible Light Blending
Yes
Drop Tested
Not Tested
Articulating Lens
Yes
Field of View - IR Camera
12 Degrees Horizontal x 9 Degrees Vertical
Special Features
The T1010 Records 1024 × 768 True Hd Resolution Images, With Thermal Measurements Up To 650 Degrees C (1202 Degrees F). With Programmable Buttons, An Agile Gui, And Live Image Enhancements Such As 1-Touch Level/Span, The T1010 Has The Expert Features You Need. The T1010 Has A Robust Yet Compact Frame With A 120 Degrees Rotating Optical Block That Puts Any Target Within Comfortable Viewing Range.
Data Transfer Type
Wired, Wireless
Maximum Temperature Measured Degrees F
1,202 Degrees F
Emissivity Adjustability
Adjustable
Battery Run Time
2.5 hr
Minimum Operating Temperature Degrees F
5 Degrees F
Lens Angles Included
12 Degrees
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Maximum Operating Temperature Degrees F
122 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Focus Distance
1.3 m
Batteries Included
Yes
Maximum Emissivity Setting
1.00
Battery Chemistry
Lithium Ion
Minimum Temperature Measured Degrees F
-40 Degrees F
Minimum Temperature Measured Degrees C
-40 Degrees C
Maximum Temperature Measured Degrees C
650 Degrees C
Series
FLIR T1010
Laser Sighting Type
Single Dot
Auto Power Off
Yes
Alert Type
Digital Display, Sound
Calibration Certificate Type
Available Separately
Infrared Resolution
1024 x 768
Number of Batteries Required
2
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Digital Display Screen Type
LCD Touchscreen
Interface
SD Card, USB, Wireless
Minimum Emissivity Setting
0.01
Frame Rate
30 Hz
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 25 mK, Minimum Focus Distance 1.3 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.