Thermal Camera, 40 mK, 640 x 480 Display, 4.0 in Touch Screen Color LCD Display

  • Mfr # FLIR T540-24-14

  • Zoro # G300906191


product price: $20,990.00
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees , 572 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T540-24-14
Zoro #
G300906191
UPC #
845188014681
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr

Details

Item
Thermal Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees , 572 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Detector Resolution - Infrared
464 x 348 Pixels
Articulating Lens
Yes
Field of View - IR Camera
14 Degrees Horizontal x 10 Degrees Vertical, 24 Degrees Horizontal x 18 Degrees Vertical
Ambient Temp. Range
5 Degrees to 122 Degrees F
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
NIST Certified
No
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees , 0 Degrees to 650 Degrees , 300 Degrees to 1500 Degrees
Image Notation
Sketch, Text, Voice
Alarm
Yes
Included Charger
423N33
Thermal and Visible Light Blending
Yes
Wireless
Yes
Temp. Accuracy (F) - Infrared
+/-2% or +/-3.6 Degrees
Item - Infrared Camera
Thermal Camera
Series
FLIR T500
Display - IR Camera
4.0 in Touch Screen Color LCD
Focus Distance - Infrared
Minimum of 0.15 m, Minimum of 1.0m
Laser Sighting
Yes
Charger Replacement
423N33
Frame Rate - IR Camera
30 Hz
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Spectral Response - Infrared
7.5 to 14.0um
Safety Rating
EN/UL/CSA/PSE 60950 1
Display Resolution - IR Camera
640 x 480 Pixels
Picture In Picture
Yes
Data Logging - Instrument
Yes
Interface
SD Card, USB, Wireless
Drop Tested
Not Tested
Special Features
Laser-Assisted Autofocus Guarantees Tack-Sharp Focus for Accurate Temperature Readings. The T540'S Optical Block Rotates 180 Degrees Allowing Image Targets At Any Angle. The Capacitive Touchscreen With Intuitive Menu Is Easy To Navigate. Customize With Two Programmable Buttons.
Multiple Lens Option
Yes
Emissivity
Adjustable 0.01 to 1.00
Thermal Sensitivity - IR Camera
40 mK, 50 mK
Maximum Temperature Measured Degrees C
650 Degrees C
Maximum Operating Temperature Degrees F
122 Degrees F
Frame Rate
30 Hz
Minimum Focus Distance
0.15 ft
Number of Batteries Required
2
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Emissivity Setting
0.01
Battery Chemistry
Lithium Ion
Alert Type
Digital Display, Sound
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees C
-20 Degrees C
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Maximum Temperature Measured Degrees F
2,732 Degrees F
Lens Angles Included
14 Degrees , 24 Degrees
Maximum Emissivity Setting
1.00
Data Transfer Type
Wired, Wireless
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Operating Temperature Degrees F
5 Degrees F
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Calibration Certificate Type
Available Separately
Auto Power Off
Yes
Digital Display Screen Type
LCD Touchscreen
Laser Sighting Type
Single Dot
Batteries Included
Yes
Battery Run Time
4 hr
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Battery Voltage
3V
Infrared Resolution
464 x 348

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.