Zoro Homepage

Thermal Camera, 40 mK, 720 x 1280 Display, 38 Degrees x 49 Degrees

  • Mfr # FLIR i64

  • Zoro # G716526563


product price: $10,694.99
/ea
Free Shipping & Returns

Key Features

Field of View
38 Degrees x 49 Degrees
Thermal Sensitivity
40 mK
Focus Method
Fixed
Display Resolution
720 x 1280
Visual Light Resolution
8 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR i64
Zoro #
G716526563
UPC #
845188033637
Country of Origin
Sweden

Dimensions

Display Size
5 in

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 30 Hz, Visual Light Resolution 8 MP, Calibration Certificate Type Certified, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.1, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.5 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.