Thermal Camera, 50 mK, 640 x 480 Display, 14 Degrees x 24 Degrees

  • Mfr # FLIR T865-14-NIST

  • Zoro # G511242484


product price:  $40,969.99
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 24 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
50 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T865-14-NIST
Zoro #
G511242484
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Thermal Camera
Field of View
14 Degrees x 24 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
50 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, MJPEG, MPEG4
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Pro (3 Month Subscription), FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, Small Viewfinder Eyecup, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Standards
EN/UL/CSA/PSE 60950-1
Interface
SD Card, USB, Wireless
Alert Type
Digital Display, Sound
Frame Rate
30 Hz
Data Transfer Type
Wired, Wireless
Accuracy Degrees F
+/-1.0% of Reading or +/-1.8 Degrees F Whichever is Greater
Maximum Operating Temperature Degrees F
122 Degrees F
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Emissivity Setting
0.01
Maximum Emissivity Setting
1.00
Minimum Operating Temperature Degrees F
5 Degrees F
Minimum Temperature Measured Degrees F
-40 Degrees F
Minimum Focus Distance
1 m
Calibration Certificate Type
NIST, Traceable with data
Digital Display Screen Type
LCD Touchscreen
Emissivity Adjustability
Adjustable
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Temperature Measured Degrees F
3,632 Degrees F
Lens Angles Included
14 Degrees
Infrared Resolution
640 x 480
Maximum Temperature Measured Degrees C
2,000 Degrees C
Battery Chemistry
Lithium Ion
Series
T8xx
Minimum Temperature Measured Degrees C
-40 Degrees C
Batteries Included
Yes
Battery Run Time
4 hr
Number of Batteries Required
2
Accuracy Degrees C
+/-2.0% of Reading

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Digital Display, Sound, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 1 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.