Thermal Camera with Viewfinder, 40 mK, 640 x 480 Display

  • Mfr # FLIR T840-24-14-NIST

  • Zoro # G311242486


product price:  $33,699.99
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T840-24-14-NIST
Zoro #
G311242486
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Thermal Camera with Viewfinder
Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, MJPEG, MPEG4
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, Power Supplies, Small Viewfinder Eyecup, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Maximum Emissivity Setting
1.00
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Frame Rate
30 Hz
Minimum Emissivity Setting
0.01
Maximum Temperature Measured Degrees F
2,732 Degrees F
Minimum Focus Distance
0.15 m
Infrared Resolution
464 x 348
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Screen Type
LCD Touchscreen
Calibration Certificate Type
NIST, Traceable with data
Minimum Operating Temperature Degrees F
5 Degrees F
Emissivity Adjustability
Adjustable
Lens Angles Included
14 Degrees ,24 Degrees
Interface
SD Card, USB, Wireless
Data Transfer Type
Wired, Wireless
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Alert Type
Digital Display, Sound
Battery Run Time
4 hr
Series
T8xx
Accuracy Degrees C
+/-2.0% of Reading
Battery Chemistry
Lithium Ion
Number of Batteries Required
2
Minimum Temperature Measured Degrees C
-20 Degrees C
Batteries Included
Yes
Maximum Temperature Measured Degrees C
1,500 Degrees C

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Digital Display, Sound, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m, Minimum Operating Temperature Degrees F 5 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.