Zoro Homepage

Thermal Imaging Camera

  • Mfr # T300954

  • Zoro # G014886789


product price: $5,019.99
/ea
Free Shipping & Returns

Key Features

Features
Dual Field of View Lens, Toggle Between 24 Degrees and 42 Degrees Lens Angles
Includes
Lens Case
Product Type
Infrared Camera Lens
Compatible with Series
Flir EXX Series, Flir T5XX Series, Flir T8XX Series
Overall Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300954
Zoro #
G014886789
UPC #
845188032364
Country of Origin
Sweden

Dimensions

Overall Width
2 7/8 in
Overall Height
2 7/8 in
Overall Depth
2 in

Details

Item
Infrared Camera Lens
Features
Dual Field of View Lens, Toggle Between 24 Degrees and 42 Degrees Lens Angles
Includes
Lens Case
Product Type
Infrared Camera Lens
Compatible with Series
Flir EXX Series, Flir T5XX Series, Flir T8XX Series
Compatible with Brand
FLIR

Description

Infrared Camera Lens, Includes Lens Case, Features Dual Field of View Lens, Toggle Between 24 Degrees and 42 Degrees Lens Angles, Compatible with Series Flir EXX Series, Flir T5XX Series, Flir T8XX Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.