This item is Discontinued.

Flir TRMS Power Clamp, LCD, 600 kW, 600 A, CAT IV-600V Safety Rating, (6) AAA Batteries Power Source CM83-NIST

TRMS Power Clamp, LCD, 600 kW, 600 A, CAT IV-600V Safety Rating, (6) AAA Batteries Power Source (Discontinued)

  • Mfr # CM83-NIST
  • Zoro # G8058136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM83-NIST
Zoro #
G8058136
UPC #
793950371831
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Battery Size
AAA

Details

Item
Clamp-On Power Meter
Max. Watts
600 kW
Max. AC Amps
600
Max. DC Volts
1,000
Safety Rating
CAT IV-600V
Power Source
(6) AAA Batteries
Display
LCD
Jaw Opening
2 in
Max. DC Amps
600
Max. AC Volts
1,000
Current Accuracy
+/-2.8%
Calibration Frequency
50/60 Hz
Calibration Certificate
NIST
Counts
4,000
Includes
Battery, Instructions and NIST Certificate of Calibration, Test Leads
True RMS
Yes
Max. Resistance
100K
Power Factor
Yes
Operating Temp. Range
32 to 122 Degrees F
Special Features
Total Harmonics Distortion
Peak Capture
Yes
Thermometer Type
Infrared
Power Measurement Accuracy
+/-3.00%
Minimum Operating Temperature
32 Degrees F
Minimum AC Current Measurement
0 A
Basic DC Voltage Accuracy
+/-1.00%
Minimum DC Current Measurement
0 A
Minimum AC Voltage Measurement
0 V
Maximum Operating Temperature
122 Degrees F
Maximum Power
599.9 kW
Batteries Included
Yes
Resistance Measurement Accuracy
+/-1.00%
Frequency Measurement Accuracy
+/-0.50%
Minimum Wattage
9.999 kW
Basic AC Voltage Accuracy
+/-1.00%
Maximum Capacitance Measurement
3.999 mF
Basic DC Current Accuracy
+/-2.00%
Maximum AC Current Measurement
599.9 A
Minimum Storage Temperature
14 Degrees F
Minimum DC Voltage Measurement
0 V
Basic AC Current Accuracy
+/-2.00%
Maximum DC Current Measurement
599.9 A
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Freuency, Resistance, Temperature (IR)
Capacitance Measurement Accuracy
+/-1.90%
Maximum Frequency Measurement
9.999 kHz
Battery Voltage
999.9V
Maximum Storage Temperature
122 Degrees F
Maximum DC Voltage Measurement
999.9 V
Maximum Wattage
599.9 kW
Calibration Certificate Included
Yes
Minimum Power
9.999 kW
Display Type
LCD
Battery Chemistry
NiMH
Maximum AC Voltage Measurement
999.9 V
Maximum Resistance Measurement
99.99 kiloohm
Safety Rating_Background
CM83-NIST ; CAT IV 600V
Wattage Measurement Accuracy
+/-3.00%
Minimum Frequency Measurement
20 Hz

Description

Clamp-On Power Meter, Basic AC Current Accuracy +/-2.00 Percent, Basic AC Voltage Accuracy +/-1.00 Percent, Basic DC Current Accuracy +/-2.00 Percent, Basic DC Voltage Accuracy +/-1.00 Percent, Batteries Included Yes, Battery Chemistry NiMH, Battery Size AAA, Battery Voltage 999.9V, Calibration Certificate Included Yes, Calibration Frequency 50/60 Hz, Capacitance Measurement Accuracy +/-1.90 Percent, Counts 4,000, Display Type LCD, Frequency Measurement Accuracy +/-0.50 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.