Zoro Homepage

USB Cable Std A to Mini B

  • Mfr # 1910423ACC

  • Zoro # G411935127


product price: $53.79
/ea

Key Features

Overall Height
2 5/8 in
Overall Depth
6 ft
Compatible with Brand
FLIR
Features
This Cable is used to Connect the Infrared Camera with a Computer, using the USB Protocol
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1910423ACC
Zoro #
G411935127
UPC #
845188002176
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 5/8 in
Overall Depth
6 ft
Overall Width
3 in

Details

Item
Cable
Compatible with Brand
FLIR
Features
This Cable is used to Connect the Infrared Camera with a Computer, using the USB Protocol
Product Type
Cable
Compatible with Series
FLIR EXX Series, FLIR GF77 Series, FLIR T10XX Series, FLIR T5XX Series, FLIR T8XX Series

Description

Cable, Compatible with Series FLIR EXX Series, FLIR GF77 Series, FLIR T10XX Series, FLIR T5XX Series, FLIR T8XX Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.