Zoro Homepage

Vibration Sensor, 1 MB, 14 mm H, 25 mm W

  • Mfr # SV88

  • Zoro # G613332731


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Temperature Detection - Maximum
176 Degrees F
Capture Rate - Minimum
1 min
Memory Capacity
1 MB
IP Rating
IP66
Temperature Detection - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV88
Zoro #
G613332731
UPC #
793950438749
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
25 mm
Overall Height
14 mm
Overall Depth
14 mm

Details

Temperature Detection - Maximum
176 Degrees F
Capture Rate - Minimum
1 min
Memory Capacity
1 MB
IP Rating
IP66
Temperature Detection - Minimum
-4 Degrees F
Item
Vibration Sensor
Sensing Frequency - Minimum
5 kHz
Sensing Frequency - Maximum
10 kHz
Sensor Communication Protocol
TCP Socket
Standards
CE, ETL, FCC, IC, RCM, UKCA
Capture Rate - Maximium
1 day
Sensing Distance - Maximum
50 m
Sensitivity Detection Range
+/-16 g
Includes
LS17500 Battery, Mounting Stud

Description

Vibration Sensor, Standards CE, ETL, FCC, IC, RCM, UKCA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.